Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy


 

 


    
   1U Industrial Rackmount Dual-PCI Slots :  Part # RM1032-25
19" Rackmount Standard
Power Switch: 1
LED Indicator: 1x disk activity; 1x power on
Compact flash slot 1 (CF card not included)
RS232: 1
Power Supply: Flex ATX 250 watts 1U power supply
USB port: 2
Optical drive support-slim type: 1
I/O shield design: 2 Universal I/O included
Expansion slot- PCI: 2 (PCI card should not exceed the size of 7"(L) x 4.2"(H))
System cooling: 4cm fan x2
Memory height: Accept standard size
HDD type: 3.5"
Internal HDD #: 4
Dimensions: 483(W) x 44(H) x 381(D) mm (19" x 1.75" x 15")
Applied M/B form factor: Mini ITX
Material/Surface: Heavy duty cold-rolled steel/ Black wet paint with texture coat
 


  More photo - (click on the picture to enlarge)

Ordering  information 
Part Number  Description
RM1032-25
 1U Rackmount Chassis,  Black, With 250 Watts  P.S. 
*** Available for Single 300W power supply, Sliding rails. Call for more information.***

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

                         Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.