Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     1U Rackmount Chassis

     2U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 



1U Server Case
Model RM1029




   

19" Rackmount Standard

Construction:

Heavy Duty Cold Rolled Electroplated Steel

Color:

Black (Standard), or Custom Design

System Boards:

Intel or AMD based boards

Motherboard Size:

Support ATX M/B (Max. to 12" x 10.5" )

Drive Bays:

1 Slim ODD + 1 x 3.5" HDD (Hidden) [When use with 12" x 9.6" m/b]
1 Slim ODD + 1 x 2.5" HDD (Hidden) [When use with 12" x 10.5" m/b]

Drive Interface:

Ultra 320

Power Supply:

1U Single ATX Power Supply (Optional) [Max. Depth 190mm]

Cooling Units:

3 x (4 x 2.8cm) Fans, 15.3CFM/Each

Expansion Slot:

1x Horizontal PCI Slot

Connector Port (front): 2 x USB

Indicators:

LED for Power & HDD Activity

Buttons:

Power On/Off & System Reset

Front Door(s):

Removeable Single Door with 1x Thumbscrew

Dimensions:

(W x H x D):

482.6 x 43.18 x 386.08mm (19" x 1.7" x 15.2")

     Drawing

         


  Gallery

     
     
   
   I/O Shields

Ordering Information 
Part Number  Description
RM1029-00  1U Rackmount Chassis,  NO P.S.
RM1029-25  1U Rackmount Chassis, with 250W ATX Power supply
RM1029-30  1U Rackmount Chassis, with 300W EPS Power supply
RM1029-35  1U Rackmount Chassis, with 350W EPS Power supply
RM1029-40  1U Rackmount Chassis, with 400W EPS Power supply

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.