Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products

    Rackmount Chassis
     1U Rackmount Chassis

     2U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy


 



1U Rackmount Case
Model RM1028

 

19" Rackmount Standard

Construction:

Heavy Duty Cold Rolled Electroplated Steel

Color:

Black (Standard)

System Boards:

only support  2 x Intel S3000PT server board

Motherboard Size:

Support ATX M/B (9.5" x 13")

Drive Bays:

2 x 3.5" HDD

Power Supply:

2 x 220W power supply w/ PFC

Cooling Units:

6 x (40*20mm = 7CFM ea.) Fans and 2 x (40*28mm=15.3CFM ea.)

Expansion Slot:

2 x Horizontal PCI Slot

Riser Card:  (32bit) Optional
Connector Port (front): 4 x USB Ports

Indicators:

LEDs for Power ON/OFF, HDD Activity, LAN

Buttons:

Power On/Off & System Reset Push Button

Dimensions:

(W x H x D):

483 x 44 x 542mm (19.0" x 1.7" x 21.3")

Weight:

9.9kgs / 21.8 lbs

Cu. ft.:

2.6

Carton Size:

68.5 x 18.5 x 57.3 (27.0" x 7.3" x 22.6")

Humidity:

5% - 95% Non-condensing

Product Applications:

Web server

     

 

               
   I/O Shields

 

Ordering Information 
Part Number  Description
RM1028-220  1U Rackmount Chassis, 2x 220W power supply, Black

 

 

 

 

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

 

 

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.