Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
     Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New
Panel PC  
New
2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage  
New
JBOD  New
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


    
                    1 U Rackmount Case :  Part # RM1027

    


  

    ****Click on photo for enlarged view

EIA RS-310C 19" Rackmount Standard

Construction:

Heavy Duty Cold Rolled Electroplated Steel

Color:

Black (Standard), Beige or Custom

System Boards:

Pentium 4, Dual Xeon, AMD 64, Dual Opteron

Motherboard Size:

Support EATX M/B (Max. to 12" x 13")

Drive Bays:

1x slim CD-rom, 8x hot-swap 2.5" U320 drive carrier (designed especially for Seagate Savvio Drives), 1x fixed 2.5" HDD

Drive Interface:

Ultra 320

Power Supply:

(Mid Chassis Installation) 1U Single up to 600Watts (Optional) Max Depth 300mm

Cooling Units:

6x (40x28mm = 15CFM ea.) Heavy Duty Ball Bearing Fans

Thermal Management Card:

Installed

Expansion Slot:

1x Horizontal PCI Slot

Connector Port (front): 2x USB

Indicators:

LEDs for Power, 8x Power/HDD Activity, LAN, Fan/Temperature Warning

Buttons:

Power On/Off, Alarm, & System Reset (Square) Button

Crossbar: Single PCI Spanner Bar

Front Door(s):

Removeable Single Door with 1x Thumbscrew

Dimensions:

(W x H x D):

483 x 45 x 650mm (19" x 1.75" x 25.6")


 More photos - (click on the photos for enlarged views)

       

         
         I/O Shields


Ordering information 
Part Number  Description
RM1027-00  1U Rackmount Chassis,  NO P.S.
RM1027-30  1U Rackmount Chassis, with 300W ATX Power supply
RM1027-35  1U Rackmount Chassis, with 350W EPS Power supply
RM1027-40  1U Rackmount Chassis, with 400W EPS Power supply


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

 

                                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.