Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


 


 


                                      
   1 U Rackmount  :  Part # RM1025

 

                                     

                                

 
EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black
System Boards:
 
Dual Xeon, Pentium 4, Dual Pentium III based boards
Motherboard Size: Support ATX M/B (Max. 12" x 13")
Drive Bays: 1 x Slim CD-ROM, 1 x Slim FDD & 1 x 3.5"HDD (Hidden)
Power Supply: (Rear Chassis Installation) 1U 250~350W ATX P/S (Optional)
Cooling Units: 6 x (40x28mm) High Speed Fans (15.3CFM/Each)
Expansion Slot: 2 USB (Front) & 1 Horizontal Slot (Rear)
Indicators: LEDs for Power ON/OFF , 2 x LAN , HDD Activity
Buttons: Power On/Off and System Reset
Dimensions: 483(W) x 44(H) x 543(D)mm (19" x 1.75" x 21.38")
Product Applications: Web Server, Proxy Server, VPN Gateway, Cluster Server


                                                       


  More photo - (click on the picture to enlarge)
    
     
   
   I/O Shields

FEATURES:
The RM1025 is designed for clustering using an extended motherboard. This chassis boast of 6 x (40x28mm) high speed fans that can cool dual Xeon processors.
 

 


Ordering information 
Part Number  Description
RM1025-30  1U Rackmount Chassis, with 300W p.s. Black
RM1025-35  1U Rackmount Chassis, with 350W p.s. Black
RM1025-40  1U Rackmount Chassis, with 400W p.s. Black

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

 

                        Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.