Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



    Return Policy

 


 


    
                    1 U Rackmount Case :  Part # RM1017

    
  

    ****Click on photo for enlarged view

EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black or  Beige
Motherboard Size: Support ATX M/B (Max. 12 x 13)
Drive Bays: 1 x 5.25" & 2 x 3.5" Hot Swap Trays, SCSI , SATA or PATA
Power Supply: (Mid Chassis Installation) 1U 250~400W ATX Power
Cooling Units: 6 x 40mm Ball Bearing Fans, 15CFM/Each
Extension Port (Front): 2 x USB
Expansion Slot: 1 Horizontal PCI Slot
Indicators: LED for Power & HDD Activity
Buttons: Power On/Off & System Reset
Dimensions: 483(W) x 44(H) x 650(D) mm (19 x 1.7 x 25.6)
Product Applications: Web Server, File Server, high-end workstations, and cluster servers

 

    


 More photos - (click on the photos for enlarged views)

                
              
                 
                                                                                                            I/O Shields

Ordering information 
Part Number  Description
RM1017-SATA  1U Rackmount Chassis, 2x SATA, Black, NO P.S.
RM1017-PATA  1U Rackmount Chassis, 2x PATA, Black, NO P.S.
RM1017-SCSI  1U Rackmount Chassis, 2x SCSI, Black, NO P.S.
RM1017-30-SATA  1U Rackmount Chassis, 2x SATA, Black, w/300W P.S.
RM1017-30-PATA  1U Rackmount Chassis, 2x PATA, Black, w/300W P.S.
RM1017-30-SCSI  1U Rackmount Chassis, 2x SCSI, Black, w/300W P.S.
RM1017-35-SATA  1U Rackmount Chassis, 2x SATA, Black, w/350W P.S.
RM1017-35-PATA  1U Rackmount Chassis, 2x PATA, Black, w/350W P.S.
RM1017-35-SCSI  1U Rackmount Chassis, 2x SCSI, Black, w/350W P.S.

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


  

 

 

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.