Products
    Rackmount Chassis
    1U Rackmount Chassis
          - RM1104  New
          - RM1103
          - RM1102
          - RM1101

          - RM1034  New
          - RM1033  New
          - RM1032  New
          - RM1031  New
          - RM1029
          - RM1028
          - RM1027
          - RM1026
          - RM1025
          - RM1017
          - RM1014
          - RM1012
          - RM1011
          - RM1010
          - RM1008
          - RM1007
          - RM1005
          - RM1003
          - RM1001
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane
   Monitor Enclosure

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project



Return Policy

 



                                     
1 U Rack mount  : 
  Part #  RM1008




                         

 
EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black or Beige
System Boards: Dual Xeon, Dual Opteron, Pentium 4, Dual Pentium III based boards
Motherboard Size: Support ATX M/B (Max. to 12" x 13")
Drive Bays: 2 x 5.25", 1 x 3.5" Open OR 1 x 5.25", 1 x 3.5" Open, 2 x 3.5" Hidden
Power Supply: (Mid Chassis Installation) 1U Single Power with 200mm-225mm Depth (Optional)
Cooling Units: 3 x (40x20mm = 7CFM ea.), 2 x (40x28mm = 15CFM ea.)Heavy Duty Ball Bearing Fans OR 6 x (40x28mm = 15CFM ea.)
Door(s): 1 x Door with 2 x Thumbscrews
Expansion Slot: 1 x Horizontal PCI Slot (Front 2 x USB)
Indicators: LEDs for Power & HDD Activity
Buttons: Power On/Off & System Reset Square Button
Dimensions: 483(W) x 44(H) x 650(D) mm (19"x 1.75"x 23.6")
Product Applications: Web Server, Proxy Server, High-End Workstation, Print Server, Dedicated CD-RW/ DVD-R Replicator

   

Optional Accessory :   
Xeon Kit 
How the Xeon Kit Work 1
How the Xeon Kit Work 2     


 More photos - (click on the pictures to enlarge)

                   
  
                                      I/O Shields


Features:
The RM1008  is one of our Intel Certified Chassis, with three 40x40x20mm (8+ CFM) fans (optional 4th fan available) placed in the middle and two 40x40x28mm (15+ CFM) heavy duty fans extracting out the hot air, this chassis is sure to cool the most demanding dual Xeon boards out in the market today. This chassis is capable of using a regular CDROM and regular floppy drive (interchangeable to hard drive). It has enough drive bays to handle 2 high capacity hard drives.

 


 Ordering Information
Part Number  Description
RM1008  1U Rackmount Chassis,  Black, No  P.S. 
RM1008-35-A  1U Rackmount Chassis,  Black, w/ 350W  ATX P.S. 
RM1008-35-E  1U Rackmount Chassis,  Black, w/ 350W  EPS P.S. 
RM1008-40-A  1U Rackmount Chassis,  Black, w/ 400W  ATX P.S. 
RM1008-40-E  1U Rackmount Chassis,  Black, w/ 400W  EPS P.S. 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.