Products

    Rackmount Chassis
     1U Rackmount Chassis

     2U Rackmount Chassis
     3U Rackmount Chassis
     4U Rackmount Chassis
     5U Rackmount Chassis
     6U Rackmount Chassis
     7U Rackmount Chassis
     8U Rackmount Chassis

   Chassis Accessories
   Raid Backplane

   Server & Barebone
   JBOD & JBOF



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





1U Rackmount Chassis
Model RM1003

 
EIA RS-310C 19" Rackmount Standard
Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black, Beige
Motherboard Size: Support ATX M/B (Max. to 12" x 10.5" )
Drive Bays: 1 x 5.25 CD-ROM + 1 x 3.5 FDD + 2 x 3.5 hidden
Power Supply: (Rear Chassis Installation) 1U 250W-350W ATX P/S (Optional)
Cooling Units: 4 x 4cmx2.8cm (15.3 CFM) Heavy Duty Ball Bearing Fans
Riser Card: 1 PCI 32bit or 64bit Slot Riser
Expansion Slot: 1 Horizontal Slot
Indicators: LED for Power & HDD Activity
Buttons: Power On/Off & System Reset
Dimensions: 483(W) x 44(H) x 407(D) mm (19" x 1.75" x 21.3")
Product Applications: VPN Gateway, Cluster Server, Workstation


Gallery

            
     
    I/O Shields

 

 

 

 


            Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


      

                                    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.