Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
     Raid Storage
      Raid System
       By Host I/O     
      - SCSI Raid
      - SAS Raid
      - iSCSI Raid
      - USB Raid /
       FireWire Raid /
       eSATA Raid

      - Fibre Raid
       By System Height
      - 1U Raid System
      - 2U Raid System
      - 3U Raid System
      - Tower System
       By Network Storage
      - DAS /
       Direct Access Storage

      - NAS /
       
Network Attached Storage

      - SAN /
       Storage Area Network

      Raid Disk Enclosure
     2U Disk Array Chassis

     3U Disk Array Chassis
                 - RS3001 
                 - RS3002 
     4U Disk Array Chassis
 
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
JBOD  
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Power Supply
Mobile Rack Case

Accessories 
OEM Project

Return Policy

Direct Attached Storage
RS3002


                                    3U 16-Drive U320 SCSI to SATA II Raid 6 Storage
    

             

 

                  

                 

                

 


Features
  - Supports hot spare and automatic hot rebuild
  - Allows online capacity expansion within the enclosure
  - Local audible event notification alarm
  - Supports password protection and UPS connection
  - Built-in serial port interface / or Ethernet for remote event

    notification

  - Dual host channels support clustering technology
  - Tagged command queuing for 256 commands, allows for

    overlapping data streams
  - Transparent data protection for all popular operating systems
  - Supports multiple array enclosures per host connection

  RAID Management
  - Smart-function LCD display
  - Environmental monitoring unit
  - Real time drive activity and status indicators
  - Browser-based Java GUI management utility

  RAID Function
  - New disk auto spare
  - Host independent
  - Environment monitor
  - Online expansion
  - Continuous rebuild
  - Online consistency check
  - Failed drive auto rebuild
  - Failed drive indicators
  - Audible alarm
  - Password protection
  - Fax / Pager notification
  - UPS connection
  - Bad block auto-remapping
 

 

 

  Specification

              

  Model   RS3001
  Form-factor   3U 19-inch rackmount chassis
  RAID processor   Intel 80321 64bit RISC
  RAID Level   0,1,3,5,0+1,6,JBOD
  Cache memory   128MB ~ 1024MB
  No. of channels (host+drive)   2 + 16
  Host bus interface   Ultra 320 LVD
  Drive bus interface   SATA II
  Data transfer rate   Up to 320MB/Sec
  Back plane board   SATA II
  Hot-swap drive trays   Sixteen (16) 1-inch trays
  Hot-swap power supplies

  Three (3) 300W power supplies

  w/PFC

  Cooling fans

  2 (blower)

  Battery backup

  Option

  Power requirements

  AC 90V ~ 254V Full range

  12A/6A at 110V/220V, 50Hz/60Hz

  Environmental

   

  Relative Humidity:

  10% ~ 85% Non-condensing

  Operating Temp:

  10?C ~ 50?C (50?F ~ 122?F)

  Physical Dimensions:

  133(H) x 482(W) x 609(D)mm

  5.24(H) x 18.98(W) x

  23.98(D)inches

  Weight

  20.5kgs / 45.1Lbs (without drives)

                 

 


 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


                

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. SYNERGY GLOBAL TECHNOLOGY INC is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.