Home    |     Buy Online  |  About Us    |    Contact Us    |    Site Map    

     Products
     Storage Chassis
     3U Storage Chassis
                 - RS3001 
                 - RS3002 
     2U Storage Chassis
     4U Storage Chassis

    
5U Storage Chassis
   

   Product Index
Rackmount Chassis
Rackmount LCD/ KVM
Rackmount LCD Flat Panel
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display
New!
2 Post Relay Rack LCD KB
Rackmount Cabinet /
   Server Rack

Rackmount Server
Storage Chassis
Wall Mount 
Barebone Server 
Embedded Computing
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy


                      
Direct Attached Storage : Part # RS3001

                                                3U 12-Drive SATA / IDE Raid Storage
   

 

 

     

         Click on photos above for enlarged views

Specification
Construction Heavy duty 1.2mm steel, meets FCC/CE Class
Drive Bay 12 x hot-swappable SATA / IDE slim drive bays
Interface SATA / IDE / IEE1394
Cooling Fan Three 70mm fans
Switch Power ON/OFF x 1, alarm ON/OFF
Indicator HDD Power x 12, HDD Data Access x 12, temperature monitor, fan monitor
Power supply 400W Single power supply
Maximum Storage Capacity 3 TB +
Data speed 480M/s
O/S Supported Windows NT, Windows 2000, Windows XP, Windows 2003
Dimensions (W x D x H) 19" x 18.5" x 6.89" (483mm x 470mm x 175mm)
Weight 33 lb / 15 kg (without hard drive)
Temperature Range Operating 41°F to 104°F (5°C to 40°C) Shipping -31°F to 167°F (-35°C to 75°C)
   

  


  More photos (Click on photos for enlarged views ) :


                                

                                                                                                                Rear View of IEE1394

  

     RS3001-1394


Features
  • 3U rack height;
  • SATA / IDE / IEE1394 interface ;
  • Supports up to twelve 3.5" IDE disk drives;
  • Excellent cooling system ensures the drives reliability;
  • Hot-swappable disk drive tray with special designed power-off and lock mechanism;
  • Monitor and alarm enunciator for temperature and fans

 

 


          Toll Free : 1-888-865-6888    Fax : 510-226-8968     Email :  sales@RackmountMart.com



                  Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.       

Copyright © 2002- 20110 SYNERGY GLOBAL TECHNOLOGY INC. All rights reserved.