Products
    Rackmount Chassis
   Raid Backplane
                - RB5001 New
                - RB4001 New
                - RB4002 New
                - RB2001     
                - RB2002     
                - RB3001    
                - RB3002    
    1U Rackmount Chassis
    2U Rackmount Chassis
    3U Rackmount Chassis
    4U Rackmount Chassis
    5U Rackmount Chassis
    6U Rackmount Chassis
    7U Rackmount Chassis
    8U Rackmount Chassis

    Chassis Accessories
    Monitor Enclosure


    Product Index
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project


Return Policy



 
                                              RAID BACKPLANE :  Part # RB5001

   5 Bay SATA / SAS Hot Swap Rack Module


 *Click on photo for enlarged view


More photos
(Click on photos for enlarged views)




     

Drive Bay

Turn 3 x 5.25" drive bay to 5 x 3.25" hot
swappable hard drive bay

Interface

SATA to SATA; SAS to SAS

Fan Sensor

Fan failure sensor

Alarm

Overheating alarm

Cooling System

One 92mm ball bearing fan with air duct provide excellent cooling air flow

LEDs

P/S,HDD access,Fan Sensor,Buzzer

Power Connector

4pin x 2

Data Connector

SATA (I or II)/SAS data port x 5

Dimensions(L x W x H)

9 x 5.75 x 5 inch


Features:

- 5 Bay SATA(I or II)/SAS Hot Swap Module
- Aluminum frame, Aluminum cover
- Electromagnetism shield design
- Support two 4pin power connectors
- Ball bearing fan with air duct
- Patent balance handle -- No skew in/out
- LED indicators (for Power, Fan alarm & Reset)
- Power control
- Reset Switch for buzzer alarm
- Support hot swap
- Support all operating systems
- Supports RAID 0, 1, 5 functions (RAID card required)


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.