Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
    DC Power Supply  
          -PS5002
          -PS5003
          -PS5004
          -PS5005
          -PS5006
    ATX Switching Power
     Supply

    1U /2U /3U Switching
     Power Supply

    Redundant Power Supply
    80 Plus Certified Power        Supply         New
    Accessories


Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



                    

DC Power Supply : PART # PS5005


                   


  Introduction
The PS5005 industrial DC series PS2 switching power supply delivers precision power for all your application needs. Standard features include triple circuit protection, and nickel plated enclosure. Performance PC needs a powerful power supply. With iStar, you always have a good start!


  Features
- Nickel Plated Enclosure
- High Efficiency and Reliability
- 16ms Hold Up Time
- Active PFC
- Over Power Protection
- Over Voltage Protection
- Short Circuits Protection

 Specifications
 RoHS Compliance Version   Yes
 Output Power   320W
 Main Connector   20 Pin
 12v Connector   4-Pin
 Dimensions (W x H x D)   150 x 86 x 140 mm

Output

+3.3V

+5V

+12V

-12V

-5V

5Vsb

Max Load

20A

32A

20A

3A

1A

1A

Min Load

0.1A

2.5A

0.5A

-

-

-

Regulation

± 5%

± 5%

± 5%

± 10%

± 10%

± 5%

Ripple(mV)

50

50

100

150

150

100

 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.