ATX SWITCHING POWER SUPPLY : PART #
PS1005
ATX Power
Supply with Total Output Power : 460W Continuous Maximum ( EPS 12V)
SPECIFICATION
Input:
AC input: 100 to 132 or 198 to 264VAC, user selectable 50 to 60Hz
Maximum inrush current: 50A for 110VAC cold start; 25A for 220VAC cold start
Output:
Voltage: +5 / +12 / -5 / -12 / 3.3VDC
Maximum load: 40 / 15 / 0.5 / 0.8 / 14A
Minimum load: 10 / 5 / 0.1 / 0.1 / 0.3A
-(output 1 + output: 200W)
Ripple: 80 / 120 / 80 / 120 / 50mV
Ripple/noise: 100 / 150 / 120 / 240 / 50mV
Line regulation: +/-1% / +/-1% / +/-1% / +/-1% / +/-1%
Load regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Cross regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Remote on / off control: +5V SB DC output 750mA (peak 1.2A)
When PS-on is pulled to TTL low, the DC output is to be enabled
When PS-off is pulled to TTL high, the DC output is to be disabled
Total output power: 460W continuous maximum
Efficiency: minimum 65% at full load
Hold-up time: 16ms at maximum load and normal input voltage
Power good: TTL. compatible signal out with 100ms to 500ms
Short circuit protection: all output equipped with short circuit protection
Overpower protection: peak power is protected between 130% and 160% of
continuous rated power
Dimensions: 140 x 150 x 86mm (W x L x H)
Environment conditions:
Operating temperature: 0 to 50 degrees Celsius
Cooling: by forced air
Storage temperature: -20 to 70 degree Celsius
Humidity: 5 to 90%, non-condensing
Reliability:
Mean time between failures: 50K hours at 25 degrees Celsius.
Safety/Quality Approval
Details:
UL CUL TUV CB NEMKO SEMKO DEMKO FIMKO
EN-55022 CISPER22 ClassB, CE Make, EN-61000-3-2 Harmonics, EN-61000-3-3, FCC
part15 ClassB
ISO9001
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|