Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Power Supply
    ATX Switching Power
      Supply

          -PS1006 
          -PS1005 
          -PS1004 
          -PS1003
          -PS1002
          -PS1001        
   1U /2U /3U Switching
     Power Supply

    DC Power Supply
    Redundant Power
      Supply

    80 Plus Certified Power         Supply         New
    Accessories

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project


Return Policy



                    

    ATX SWITCHING POWER SUPPLY : PART # PS1002  

ATX Power Supply with Total Output Power: 300W Continuous Maximum


 SPECIFICATION                                                   

Input:
AC input: 96 to 132VAC or 198 to 264VAC, user(or auto) selectable 50 to 60Hz
Maximum inrush current: 40A for 110VAC cold start; 20A for 220VAC cold start

Output: Output 1 / Output 2 / Output 3 / Output 4 / Output 5
Voltage: +5 / +12 / -5 / -12 / 3.3VDC
Maximum load: 30 / 12 / 0.5 / 0.8 / 14A
Minimum load: 8 / 4 / 0.1 / 0.1 / 0.3A
(output 1 + output 5: 150W)
Ripple: 50 / 120 / 50 / 120 / 40mV
Ripple / noise: 100 / 150 / 100 / 240 / 40mV
Line regulation: +/-1%
Load regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Cross regulation: +/-5% / +/-5% / +/-10% / +/-10% / +/-5%
Remote on / off control: +5V SB DC output 750mA (peak 1.5A)
When PS-on is pulled to TTL low, the DC output is to be enabled
When PS-off is pulled to TTL high, the DC output is to be disabled

Overall performance:
Total output power: 300W continuous maximum
Efficiency: minimum 65% at full load
Hold-up time: 16ms at maximum load / normal input voltage
Power good: TTL compatible signal out with 100ms to 500ms

Features:
Short-circuit protection
Overpower protection: peak power is protected between 130% to 160% of continuous rated power
Environment conditions:
Operating temperature: 0 to 50 degrees Celsius
Cooling: by forced air
Storage temperature: -20 to 70 degrees Celsius
Humidity: 5 to 90%, non-condensing
Reliability:
Mean time between failures: 50K hours at 25 degrees Celsius.


Safety/Quality Approval Details:
UL CUL TUV CB NEMKO SEMKO DEMKO FIMKO
EN-55022 CISPER22 ClassB, CE Make, EN-61000-3-2 Harmonics, EN-61000-3-3, FCC part15 ClassB
ISO9001

                                                          


   

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.