Products
     Panel PC
     8.4"
     15"
        - PNC15-01
        - PNC15-02 New
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage

JBOD

Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy


                                               
Panel PC : 15.1" LCD Panel PC
                                                               Part # PNC15-02

                             Integrated With LCD Panel And Embedded SBC Board with Touch Screen
     
           
 **Click on pictures to enlarge 
 

  Product Description:
 
  Industrial grade mountable Panel PC with VESA and ARM mounting hold. Optional touch screen provides an ease of use while optional NEMA4 (IP65)/NEMA12 (IP52) gives the unit extra toughness. It is great for POS, Kiosk, and Factory Automation Process Applications

  Feature
 
  • Fanless design for quiet operations
  • Built-in resistive touchscreen
  • Support Intel Pentium 4 CPU
  • VESA 75 / 100 mounting
  • Water Proof (IP65) front panel frame
  • RoHS compliance


  • Price : $1580     
    Spercifications
      System
      CPU Socket 478 for Intel Pentium 4 supports Hyper Threading Technology (3.0)
      Font Side Bus 533 / 400 MHz
      Chipset Intel 865G memory Cotroller Hub (MCH) & 82801EB (ICH5) chipset
      BIOS 4 Mb Flash EEPROM
      System Memory 2 x DIMM Socket (Max upto 2 GB)
      Display
      LCD 15" TFT. 1024 x 768 (XGA), 200nit, 50,000 hrs LCD MTBF, 25,000 hrs backlight MTBF
      Driver Bay
       1x 2.5" internal IDE interface HDD, 1x 5.25" slim CD-ROM, 1x 3.5" slim FDD
      Ethernet
      Interface 10/100 bps fast Ethernet controller
      Graphic
      Countroller Intel GMCH built-in graphics supports up to 1280x1024x24 bit 85Hz
      Memory 8M Frame Buffer DVMT (Dynamic Video Memory Technology)
      Interface Support AGP 2.0 including 4x AGP data transfers
      Audio
      Countroller Software audio controller with on board CODEC complete to AC97'
      Support Support 3D surround
      Option Optional Resistive touch panel
         Optional 17" TFT LCD
      Operating Systems Supports Linux, Windows 9x/ME/2000/XP/2003
      Mechanical & Environmental
      Construction Designed by steel made front panel meet NEMA4 or IP65(optional)
      Color Black and beige color available, OEM color welcome
      Operating Temperature 0 ~ 50C (32 ~ 113F)
      Relative humidity 5 ~ 85%
      Dimension 402" W x 95" H x 302" D
      Power Supply
      Output rating 150W ~ 200W
      Input voltage 100~127 / 200~240 VAC @ 47/63 Hz
      Output voltage +5V@16A, +12V@5A, +3.3V@71, -5V@0.2A, -12V@0.3A, +5VSB@0.8A
      MTBF 100,000 hrs
     Peripheral Interfaces
      LAN 1 x RJ-45
      Serial 2 x RS232
      Parallel 1 x LPT
      USB 4 x USB 2.0
      Audio 1x Line in / Line out / microphone connector
      PS/2 1 x PS2 Keyboard, 1 x PS2 Mouse

                                      

     


      Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.