Products
     Panel PC
     8.4"
        - PNC08-01
     15"
        
 

Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  

JBOD
 
Rackmount Cabinet /
   Server Rack

Wall Mount 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 

OEM System / Project

Return Policy

8.4" LCD Panel PC
Model PNC08-01


Waterproof Panel PC with 8.4" TFT LCD with Low Power Consumption,
Optional Touch screen and Fanless function, Audio and WiFi



     
 **Click on pictures to enlarge 
  Special Feature
 
  • Panel PC provides Water Proof / Touch Screen ( Optional ) / Fanless Function
  • It can be easy mounted with Wall / Information Mech. / Ticket Mech. ...ect
  • Open-frame mechanical design for customerized request
  • Support VESA75 / VESA100 Mounting Spec.
  • Panel frame Water Proof : IPX3 Level

  •   Feature

    Product Sheet

    Specifications
      CPU VIA V4 bus processor Eden / ULV or C7 Nano-BGA2 400 pin L1 128 KB, L2 128 KB
      Front Side Bus 400 / 533 MHz
      Chipset VIA CN700 + VT8237R Plus
      BIOS Award BIOS
      Memory 1 x DDRII SDRAM DIMM slot (max. 1GB)
    Support mixed 64 / 128 / 256 / 512 Mb
    SDRAM in x8 or x16 configurations
      Graphics Integrated with VIA CN700. Shared system memory up to 64 MB
      LVDS Data format of 24 / 48 bits
      HDD 1 x 2.5" IDE HDD bay
      IDE Ultra DMA-133 / 100 / 66. 1 x 40 pin 2.54mm, 1 x 44 pin 2.0mm.
    CF Card Type II socket for ATA interface
      SATA 1 x SATA port
      Audio AC-Link for Audio CODEC, AC’97 2.1. Support Line-out / Mic-in / Line-in
      LAN 1 x Realtek 10 / 100 Mbps ( optional Realtek / Intel GbE )
    Intel 82541PI or Realtek RLT8100C / RLT8110SC LAN Chip
      IO Function 5 x RS232 + 1 x RS232 / 422 / 485
    IrDA 1.0 / ASKIR protocol
    PS/2 keyboard & mouse
      USB 7 x USB 2.0 ( 3 external + 4 internal )
      Touch Screen USB interface Touch screen controller
    Support 4- , 5- , 8- wire Analog Resistive Touch screen
    USB 1.1 full speed sample rate maximum of 300 point / sec
      TV-OUT (option) Support all NTSC & PAL formats. Resolution : 1024 x 768
      DIO & WDT Hardware digital Input & Output, 8 x DI / 8 x DO
    Hardware Watch Dog Timer, 0~255 sec programmable
      Expansion interface 1 x Mini PCI socket
      Power On board DC +12V ± 5% convert to +3.3V / +5V / +12V for system
      Operating Temperature 0 ~ 60 °C
      Relative humidity 5~95% @ 60 °C, non-condensing
      Dimension
    200 x 150 mm


    Ordering Information 
    Part Number  Description
    PNC08-01-A  1 Realtek LAN. VIA V4 Eden ULV 1 GHz CPU
    PNC08-01-B  1 Realtek LAN. C7 Nano-BGA2 400 pin L1 128KB, L2 128KB


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.