Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
 Products
Rackmount LCD/ KVM
Rackmount Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display

Panel PC  
2 Post Relay Rack LCD KB
Rackmount Chassis
Rackmount Server
Raid Storage  

JBOD  
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower 
Accessories 
OEM System / Project

Monthly Special

 


Return Policy
Warranty Info

Monthly Special
Part # / Photo Description & Features Prices
LCDR9U20-03

Description: 9U Rack mount 20.1" TFT LCD monitor w/ 6 lamps for back light

- 20" Industrial LCD
- Six Lamps for Back Light
- 9U in height
- Styled 6mm aluminum front panel
- Great for CCTV Security and industrial control
- Optional DVI / Touch Screen
- Support Sun native resolution
- Panel protected by tempered glass
Regular Price $1125

Special Sale $933


WB1604

Description:9U Height Wall Mount Cabinet w/ Fixed Railing

- Overall Dimensions: 23.6"(W) x 21"(H) x 15.75"(D)
- Open and removable side panels
- Tempered clear , lock and removable front door
- Fixed mounting rails (2 pcs)
- 4 cable entries cut-off location w/brush
- 2 fan cut-off spot ( fan optional)
- Powder coating
- 20 pcs M6 screw and nuts
Regular Price $296.07

Special Sale $210


U090100A30
Description: AC power adapter

-Input: 120VAC, 60Hz, 0.15A
-Output: 9VAC, 1000mA
-UL listed

Original Price $17.99

Special Sale $3.0


ID-26Pw

Description: 26"(16:9) Samsung Open Frame TFT LCD Display

- 26"(16:9) industrial TFT LCD panel support 1366 x 768
- 500 cd/m2 industrial brightness
- OSD control keys to optimize the display
- Different models fit for various application
- Rugged construction
- Low power consumption
- Open frame front mounting design
Regular Price $757

Special Sale $699


WG-990

Description: 9U 900mm Depth Rack-mount Server Cabinet

- Universal Fit Most of Rackmount Chassis and Equipment
- Front, Rear, and Side Security Lock to Prevent Unauthorized Access
- Easy Cabling Management. Cable Entry Provided from Top/ Bottom
- Fully Adjustable Rails.
- Vented Doors Provide Maximum Air Flow
- Optional 120mm AC Cooling Fans Provide Excellent Air Circulation
- Custom Front Panel Door with Silk Screen
- Locking Mechanism Design on Casters
- Comes with M5 Mounting Screws and Cage Nuts
Original Price $623

Special Sale $550


SMC0901

Description: 9U Server Cabinet 600mm/ 23.6" Deep Shock Mount Sever Rack

-Rugged Shockmount Style
-Patent Design on Industrial Spring under Cabinet Post Cage
-Portable Handle
-Front & Back Lockable Door
-Anti-Vibration Design
-Universal Fit to Rackmount Chassis from IBM, HP, Dell and Our Chassis
-Optional Front and Rear Cover

Original Price $885

Special Sale $675


SMC0601

Description: 6U Server Cabinet 600mm/ 23.6" Deep Shock Mount Sever Rack

-Rugged Shockmount Style
-Patent Design on Industrial Spring under Cabinet Post Cage
-Portable Handle
-Front & Back Lockable Door
-Anti-Vibration Design
-Universal Fit to Rackmount Chassis from IBM, HP, Dell and Our Chassis
-Optional Front and Rear Cover

Original Price $780

Special Sale $615


LCDR8U19-07-BK-LEX

Description: 8U Rackmount 19" Samsung TFT LCD Monitor for 24" Wide Rack Cabinet, black, with Lexan Shield

-19" SAMSUNG Active Matrix TFT LCD panel with resolution 1280 x 1024
- High contrast ratio 1000: 1 for excellent picture quality
-Wide viewing angle enable mounting higher in rack
- Space saving : only 2.7" deep, enable mounting in confined spaces
- Fits in standard 24" rack/cabinet
- Steel front panel construction with a durable powder coat finish
- Analog & Digital Inputs
- On Screen Display (OSD)
 
Original Price $638

Special Sale $470


RM2044

Description: 19" Rackmount Server Case w/ 6 Hot-Swappable SATA / SAS Drive Bays

-6x hot-swappable SATA II, III /SAS 6G drive bays
-6 x 3.5 " hot-swappable drive bays
-Two 5.25" DVD drive slots
-LED indicators for power and activity on each HDD tray
-Redundant power connectors
-Six SATA data connectors support up to six 3.5" or 2.5" SATA II, III/SAS
  6G hard disk drives
-Support EEB ( 12" x 13" ), CEB( 12" x 10.5" ), ATX ( 12" x 9.6" ),
  Micro ATX ( 9.6" x 9.6" ), Mini ITX ( 6.7" x 6.7" ) motherboard
Original Price $216

Special Sale $186


PDU Monthly Special Sale
Model No. Outlet # / Amp Input cord
Unlock / lock
Dimension
W x D x H (inch)
Download
Drawing
Prices Buy
w/ circuit
breaker
w/
Fuse
H12US-20A-MD 12 x NEMA / 20A 5-20P / L5-20P 1.8 x 10.6 x 17.2 $214 $178
H12C13-20A-MD 12 x IEC C13 / 20A L6-20P (lock) 1.8 x 10.6 x 17.2 $236 $200
H10US-20A-W 10 x NEMA / 20A 5-20P / L5-20P 20.7 x 11.4 x 3.2 $338 $302
H10C13-20A-W 10 x IEC C13 /20A L6-20P (lock) 20.7 x 11.4 x 3.2 $344 $308
H8US-20A-WS 8 x NEMA / 20A 5-20P / L5-20P 1.8 x 10.6 x 17.2 $512 $476
H8C13-20A-WS 8 x IEC C13 / 20A L6-20P (lock) 1.8 x 10.6 x 17.2 $520 $484
H8US-20A-WSi 8 x NEMA / 20A 5-20P / L5-20P 1.8 x 10.6 x 17.2 $643 $607
H8C13-20A-WSi 8 x IEC C13 / 20A L6-20P (lock) 1.8 x 10.6 x 17.2 $651 $615
Model No. Description Prices Buy
IPD-02 IP Dongle, For vertical PDU For remote access, IP dongle is required. 1 x IP dongle allows to access 16 level PDUs in a single daisy chain. $240
IPD-H02 IP Dongle, For horizontal PDU
IPD-02-S IP Dongle, For vertical PDU, with SNMP + GUI $320
IPD-H02-S IP Dongle, For horizontal PDU, with SNMP + GUI

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online   |    About Us  |    Contact Us    |    Site Map



Product images may be generic and may not reflect actual item purchased. Synergy Global Technology Inc is not responsible for any typographical errors. Specifications subject to change without notice. All brand names, logo and registered trademarks are properties of their respective owners. Legal.