Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Rack

     Wall Mount Cabinet
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




Wall Mount Rack - 26U Rack Space (Hinged)
Model WR1303


                                                                                     MADE IN THE USA

Essential for providing support to security equipment, patch panels, or routers, this 26U wall mount rack is essential for server or telecommunication rooms.
 Features
  • 12-24 panel mounting hardware
  • Velcro Cable straps included
  • Capacity Weight : 100 lbs
  • Hole Spacing - EIA
  • Swings open left or right 180 degrees
  • Rack construction provides unrestricted airflow and easy access
  • Large cable exit holes on back surface facilitate hook-up
  • CALIFORNIA PROP 65 WARNING
  • Made in USA
 Applications
  • Wall Mount Racks Perfect Solution for commercial or home use
  • Used in most server or telecommunication rooms
  • Wall Mount Racks flushmount equipment vertically to the wall


Gallery
       


Specification:

Mechanical Dimensions Miscellaneous
Material Finish Depth Width Height Rack Spaces Load Rating
12 AWG Steel Black Texture 18" 21" 45.5" 26U 100 lbs



Ordering Information

Part Number  Description
WR1303
 Wall Mount Rack - 26U Rack Space (Hinged)

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.