Products
    Rackmount Cabinet /
    Server Rack

     Wallmount Rack
     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
     2 Post & 4 Post Rack

    Steel Frame Rack -
     2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy




Wall Mount Rack - 19 Rack Space (Hinged)
Model WR1302


                                                                                     MADE IN THE USA

Designed to mount onto standard 16" wall studs, this 19 space rack unit has a durable black textured steel frame that provides a 100 lb load rating.
 Features
  • 12-24 panel mounting hardware
  • Velcro Cable straps included
  • Capacity Weight : 100 lbs
  • Hole Spacing - EIA
  • Swings open left or right
  • Rack construction provides unrestricted airflow and easy access
  • Large cable exit holes on back surface facilitate hook-up
  • CALIFORNIA PROP 65 WARNING
  • Made in USA
 Applications
  • Wall Mount Racks Perfect Solution for Small Offices or Home Offices
  • Wall Mount Racks flushmount equipment vertically to the wall


Gallery
 


Specification

Mechanical Dimensions Miscellaneous
Material Finish Depth Width Height Rack Spaces Load Rating  
16 AWG Steel Black Texture 18" 20.75" 36" 19 100 lbs  



Ordering Information

Part Number  Description
WR1302
Price : Please call
 Wall Mount Rack - 19 Rack Space (Hinged)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.