Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Wall Mount Computer /
       LCD

           -RM4026
           -WM1001
           -WM1002
           -WM1003
           -WM1004

    Wall Mount Cabinet  

    Wall mount Rack  

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





 

Wall Mount Computer  :  Part # WM1003


Construction: Heavy Duty Cold Rolled Electroplated Steel
Color: Black (Standard), Beige or Custom
Mounting: Rack mount or wall mount
System Boards: Supports 4-slot Passive Backplane
Drive Bays: 1x3.5" & 1x3.5"HDD
Power Supply (Optional): Special Size 150W P/S (Rear Installation) Depth 190mm
Cooling Units: Hot Swappable 1x(92mm = 51CFM ea.) Fan
Connector Port (Front): 2 x USB Ports
Air Filter: Inside Front Panel (Washable)
Indicators: LEDs for Power ON/OFF, HDD Activity
Switch: Power ON/OFF, System Reset
Dimensions: 110 x 267 x 451mm (4.3"x10.5"x17.8")
Humidity: 5% - 95% Non-condensing


 More photo - (click on the picture to enlarge)


  


Toll Free : 1-888-865-6888      Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.