Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
  Products
    Wall Mount Computer /
       LCD

           -RM4026
           -WM1001
           -WM1002
           -WM1003
           -WM1004

    Wall Mount Cabinet  

    Wall mount Rack  

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy





 

Wall Mount Computer / LCD 
Model WM1001



Construction: Heavy Duty Cold Rolled Electroplated Steel
Mounting: Desktop or Wall Mount
Color: Black (Standard), Beige or Custom
System Boards: Support 8-slot Passive Backplane
Drive Bays: 2 x 5.25 + 1 x 3.5 open + 1 x 3.5 hidden
Power Supply (Optional): PS/2 Size Single 250~400W or Redundant 230~400W P/S(Rear Installation) Max. Depth 190mm
Cooling Units: 1x (120mm = 90CFM ea.) Fan
Thermal Management Card: Installed
Air Filter: Inside Front Panel (Washable)
Connector Port (Front): 2x USB Ports (Optional)
Front Door: Single Door With 1 Thumbscrew
Expansion Slot: 8x Slots
Indicators: LEDs for Power ON/OFF, HDD Activity, Fan, Temperature
Switch: Power ON/OFF, System Reset, Buzzer Reset
Hold Down Bar: Flexible Hold Down Bar Designed
Dimensions: 350(W) x 177(H) x 421(D) mm (13.8" x 7" x 16.6")
Humidity: 5% - 95% Non-condensing


Gallery

        


Toll Free : 1-888-865-6888      Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.