INDUSTRIAL LCD WORKSTATION : Part
# WK1002
|
Product Name: |
19" Rackmount LCD Chassis (6U)
|
Construction: |
NEMA 4 (IP56) / NEMA 12 (IP52) for front panel
|
Color: |
Black
or Beige
|
Display: |
12.1" TFT LCD display, 800x600 resolutions
|
Drive
Bays: |
1 x 3.5"
FDD + 1 x 3.5" HDD + 3 x 5.25" FDD |
Cooling
Units: |
Built-in 3 x 37cm cooling fans inside (flow in), and 1 x 8cm fan (flow out)
|
Expansion
Slot: |
14-slot PCI/ISA passive backplane, or baby AT or ATX main board |
Power
Supply: |
Optional :
-PS/2 type 250W ~ 400W power supply
-250W~350W ATX power supply
-250W hot-swap redundant power supply
-250W hot-swap redundant ATX power supply
-300W hot-swap redundant power supply |
Keypad: |
66 data-entry key with 10
function keys |
Dimensions: |
19" (W) x 12" (D) x 10.4" (H) 483 (W) x 305 (D) x 265.9 (H) mm |
|
Weight: |
25 lb / 11.4kg
|
Optional: |
-Touch screen
|
|
Toll Free
:
1-888-865-6888 Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online |
About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy
Global Inc is not responsible for any typographical errors.
Specifications subject to change without notice. Legal.
|