Products
    Rackmount Cabinet /
    Server Rack

     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
      2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
    Wall mount Rack  

    Server Rack Accessories 
           Blank Panels
           Bracket Support
           Cable Management

           Castor
           Rack Cooling Fan
           KVM switch
           Rack Drawer
           Rack Keyboard Drawer
           Monitor Enclosure
           Rack LCD / KVM
           Rack Speaker
           Power Strips
           Rack Rails

           Rack Shelf
           Screw Bags
           Rack Display Mounting
              Bracket

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                                        
12U Wall-Mount Cabinet - 33" overall deep     WB4014

 

 Download Product Sheet
 Dimension
Height = 12U
Depth  =
33.5" / 850.9mm
 Wall-Mount Rack Enclosure Cabinet

Features:

• 12U wall-mounted enclosure.
• Adjustable depths to 33" - accommodates most 1U servers.
• Ventilated front door and side panels for increased airflow.
• Hinged cabinet swings away from wall bracket for easy equipment and cable access.
• Heavy duty construction to handle added leverage .
• Locking, reversible front door.
• Locking, removable side panels.
• Top and bottom panel cable access openings .

Package Includes:

• 12U Wallmount Rack Enclosure
• (36) M6 screws
• (36) M6 cage nuts
• (36) M6 washers
• (2) Keys
• Owner's Manual

     Price = $611            

 Description

This alternative 12U Extended-Depth Wall-Mount Rack Enclosure Cabinet is designed to integrate wall-mounting, easy equipment access, and cable management in IT network applications with limited floor space. Extended depth to 33" accommodates most 1U servers and provides extra clearance for cable management. It has a heavy-duty steel construction to handle the added leverage. Ventilated front door and side panels allow generous airflow to keep equipment operating safely. Adjustable rack rails with square mounting holes accommodate up to 12U of standard 19" rackmount equipment. A sturdy hinge between the cabinet and the wall-mount bracket allows the cabinet to swing away from the wall for easy access to equipment and cabling. Top and bottom panels include convenient cutouts for cable routing.

 Highlights

  • 12U with adjustable front and rear vertical rackmount rails
  • 33" depth accommodates most 1U servers and simplifies cable management
  • Heavy duty construction supports the added leverage
  • Hinged cabinet swings away from wall bracket for easy equipment access (swing direction is reversible)
  • Locking, reversible front door and locking, removable side panels
  • Fully assembled for quick installation
  • PCI-Compliant: meets stringent physical security requirements

 Specifications

PHYSICAL
Installed whole system
maximum rack depth (cm / in)
82.55 / 32.5
Installed whole system
minimum rack depth (cm / in)
7.62 / 3
Installed whole system total
rack space height (rack
spaces)
12U
Unit weight (lbs / kg) 100 / 45.36
Unit Dimensions (cm / in) EXTERNAL DIMENSIONS: 63.5 x 60 x 85.09 / 25 x 23.63 x 33.5
Color Black
Weight Capacity - Stationary
(lbs / kg)
250 / 113.4
Cable Access Hole
Measurement (inches)
9.812 x 2.35 (l x w)
SPECIAL FEATURES
Grounding lug Front and Back door frames
CERTIFICATIONS
NOM (Mexico) Tested to NOM (Mexico)
Approvals EIA-310-D, IEC 60297-3-100, DIN 41494, IP250 Protection Rating, RoHS

 

Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.