Products
    Rackmount Cabinet /
    Server Rack

     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
      2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
    Wall mount Rack  

    Server Rack Accessories 
           Blank Panels
           Bracket Support
           Cable Management

           Castor
           Rack Cooling Fan
           KVM switch
           Rack Drawer
           Rack Keyboard Drawer
           Monitor Enclosure
           Rack LCD / KVM
           Rack Speaker
           Power Strips
           Rack Rails

           Rack Shelf
           Screw Bags
           Rack Display Mounting
              Bracket

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






                                               
  11U WALL MOUNT RACK     WB4013

*Click on the photo to enlarge

 Dimension
Height = 11U
Depth  =
23" / 584mm
 Wall Mount Hinged Swing Out Enclosure

Features:

• 11U / RMS .
• 23" external deep .
• Provides easy rear acces to equipment .
• Comtemporary, sleek appearance .
• Multiple-vendor equipment compatibility .
• Excellent heat dissipation .
• Cooling fan included .
• Strong frame structure .
• Plexiglass front door .
• Removable side panels .
• Cable entry panels in top section .
• Mounting rails included .
• Includes M6 cage nuts / screws .
• Highly functional and stylish

Finish & Color:

Black powder coat finish

     Price = $456            

 

Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.