Products
    Rackmount Cabinet /
    Server Rack

     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
    2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
    Wall mount Rack

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy






12U Wall Mount Enclosure
Model WB4008


 *Click to enlarge

 Overview
12U Wall Mount Enclosure - Side & Front Accessed, Assembled.
 Dimension
Height = 12U ( 25.00" ) 
Depth  =
17.75"
Width  = 23.50"
 Features

Enclosure:

  • The viewing door is easy to remove
  • Front door lock
  • Top and side vented panels
  • Cable entry panels in rear section
  • Two Cable entry openings on the top of the wall mount
  • Easy accessory installation
  • All models are provided with internal mounting rails. Ships fully assembled
  • Shelves and patch panels not included
  • Structural integrity, cooling, and cable management in 1
  • Add a wide variety of shelving accessories and products with ease
  • Ideal for a variety of rack mounted servers, storage products, audio/video equipment
  • Comes with 10 sets of washers, screws, cage nuts
  • Weight Capacity: 132lb
  • Weight : 53lb

  •        Price : $338.50              
     

      For more pictures , click on the following for enlarged view:

                 


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.