Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Cabinet

     Wall Mount Rack
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






Knock Down 9U Wall Mount Rack Cabinet
Model WB3001


 

 

  The Knock-Down design ships flat, unassembled for easy
  handling, reduced freight cost and shipping protection
.


  WB3001
  9U height 450mm / 17.7" Deep Wall Mounted Cabinet
 Specifications
  • Security: Front Lock
  • Door:High density vented arc hole steel front door
  • Loading Capacity:132 lbs / 60 kg
  • Front rail to rear rail: 15 inches
  • Dimensions(W x D x H):23.5" x 17.7" x 19.6"
  • Thickness:2.0mm SPCC High-Quality Cold Roll Steel Post; 1.2mm for Enclosure
  • Materials:SPCC high-quality cold roll steel
  •  Features
  • 9U 450mm Depth Wallmount 19" Cabinet
  • Firm and reliable
  • Excellent Air Ventilation Design with Optional Dual AC Cooling Fans
  • Three Ways, Top, Bottom, and Rear Cabling Tunnels
  • Wallmount or Desktop Standalone
  • Meet IP20 Protection Grade
  • Instead of easy broken glass door, this one come with high density vented arc hole steel door
  • Removable Side Panels with Easy Handy Latches
  • Degreasing, Acidification, Phosphoric, Static Electricity or Powder Coat Surface Finish
  • Unassembled. Ships Flat.
  • Price: Please call


      Gallery

               
       



    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


     

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.