* Overall :
13.25"(H) X 23.75"(D)
X 23.6"(W)
* Inside :
10.5"(H) X 20"(D) X
19"(W)
* Cable entries: 3.75W x
15.5"L (top and bottom)
Package included
:
*
Main frames
* Removable front
glass door with lock (swing type)
* Removable solid
rear metal door with hanging points (fixed type)
* Removable solid
side doors (swing type)
* 2 reserved fan
spots
* 10 sets of M6
cage nuts and screws
* Vented top panel
with cable entry and cable fixtures
* Solid bottom
panel with cable entry and cable fixtures
* Weight Capacity: 150 lbs
* Vertical rails per package: 4 x rails
* Panel made with 1.0mm steel / rails made with 2.0mm steel
* Made with EIA standard
* Grounding wires
* Fully assembled
|