WALL MOUNT RACK CABINET
PART# WB1607
|
|
WB1607
18U height 24" Deep W/ Fixed railing |
Main Material |
Sheet Metal |
Specifications |
- Sheet metal
- Open and removable side panels
- Tempered clear , lock and removable front door
- Fixed mounting rail (4 pcs)
- 4 cable entries cut-off location w/brush
- 2 fan cut-off spot ( fan optional)
- 20 pcs M6 screw and nuts
- Powder coating
- Overall Dimensions: 23.6"(W) x 36.75"(H) x 23.75"(D)
- Useable Dimensions: 19"(W) x 31.5" (H) x 20" (D)
- Weight Capacity: 150 lbs
- Vertical rails per package: 4 x rails
- Panel made with 1.0mm steel / rails made with 2.0mm steel
- Made with EIA standard
|
|
More photos ( Click for enlarged views )
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Online
Store | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|