Welcome to Rackmount Mart, Your Rackmount Chassis and LCD source
    Products
    Rackmount Cabinet /
    Server Rack

     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
      2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
    Server Rack Accessories 
           Blank Panels
           Bracket Support
           Cable Management

           Castor
           Rack Cooling Fan
           KVM switch
           Rack Drawer
           Rack Keyboard Drawer
           Monitor Enclosure
           Rack LCD / KVM
           Rack Speaker
           Power Strips
           Rack Rails

           Rack Shelf
           Screw Bags
           Rack Display Mounting
              Bracket

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rack PDU
Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects

Return Policy






                                                   
  WALL RACK MOUNT
    
                                 
       

 

  WALL RACK MOUNT WB1605
  12U height W/ Fixed  railing
 Main Material
  Sheet Metal
 Specifications
  • Overall Dimensions: 23.6"(W) x 25.25"(H) x 15.75"(D)
       
    Useable Dimensions: 19"(W) x 21.5" (H) x 14" (D)
  • Open and removable side panels
  • Tempered clear , lock and removable front door
  • Fixed mounting rails (2 pcs)
  • 4 cable entries cut-off location w/brush
  • 2 fan cut-off spot ( fan optional)
  • Powder coating
  • 20 pcs M6 screw and nuts
  • Weight Capacity: 85 lbs
  • Vertical rails per package: 2 x rails
  • Panel made with 1.0mm steel / rails made with 2.0mm steel
  • Made with EIA standard


  •  Accessories included :
    1. Plexiglass front door
    2. Steel rear and side doors 
    3. Top and bottom panels 
    4. Vertical mounting rails  
    5. 20 pcs M6 nuts and screws
           

     


    Optional Accessories
      Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
      Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
      Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
      Cable Management    Rack Mount Rails
      KVM Switches    Rack Mount Shelves
      Rack Mount Cooling Fans    Rack Mount Speakers
      Rack Display Mounting Brackets    Power Strips
      Rack Mount Drawers    Screw Bags
      Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
      Intelligent Cabinet Door Lock handle    Environmental Control Management

     

     

     


    Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


         

     

     

    Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

    Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.