|
WALL RACK MOUNT WB1021
6U Wide Wall Mount Cabinet, For 19"W Equip. W/
fixed cable clamp |
Main Material |
Sheet Metal |
Specifications |
Overall Dimensions:
11.75"(W) x 26.25"(H) x 12"(D)
Useable Dimensions: 10.5"(W)
x 23.5" (H) x 9.25" (D)
Cable entry slot: 8.5"L x
1.25"W
Cable clamp: 1"x1"
diameter, total 12 on 2 brackets
For mounting 6U equipment vertically
Open and removable side panels
Tempered clear , lock and removable front door
Fixed cable clamps on top and bottom
2 cable entries cut-off location w/brush
Powder coating, BLACK only.
20 pcs M6 screw and nuts
Weight Capacity: 85 lbs
Panel made with 1.0mm steel / rails made with 2.0mm steel
Made with EIA standard
Accessories included : 1. Plexiglass
front door 2. Steel rear and side doors 3.
Top and bottom panels
4. 2 pcs vertical mounting
rails 5. 20 pcs M6 nuts and screws
|
|