Products
Embedded Computer
-Book Size
Computer
-Micro Box Chassis
-Mini Rackmount Server
-Thin Client
Rackmount
LCD/ KVM
Rackmount
LCD Monitor
Rackmount
Keyboard / Rackmount KVM Switch
Industrial
LCD Display
Panel PC
2 Post Relay Rack LCD Keyboard
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet / Server Rack
Rack PDU
New
Wall Mount Cabinet / Wall Mount Computer
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects
Return
Policy
|
Thin Client :
Part #TC1001
|
**Click on photos above for enlarged views
|
Thin
Client
TC1001
Specification |
Processor |
- AMD GX2-466
(Geode) 333Mhz Fanless Processor |
Chipset |
- AMD GX2-466
(Northbridge)
- AMD CS5535 (Southbridge) |
System Memory |
- 128MB DDR 266
RAM on board, optional 256MB RAM |
VGA |
- AMD GX2-466
Integrated Display Controller
- 1600x1200 resolution |
Expansion Slots |
- None |
Onboard IDE |
- 32-pin
Flash-IDE-Chip socket (diskless w/ non-volatile storage)
- 44-pin IDE connector |
Onboard LAN |
- 1 x Realtek
RTL8100B 10/100 Ethernet |
Onboard Audio |
- AMD CS5535
Integrated Audio Controller |
Flash Memory |
- Optional |
Front Panel |
- Power switch
- Power/HDD/LAN Led
- Audio jacks: line-out and mic-in |
Back Panel
I/O |
- 1 x VGA Port
- 4 x USB 1.1 ports
- 1 x RJ-45 LAN ports |
BIOS |
- AMD Geode BIOS |
OS Support |
- Linux, OpenBSD,
FreeBSD, MS Windows 2000/XP |
Remarks |
-Support multiple protocols,
plug-ins and local application (Web browser, multimedia
player) : -Microsoft RDP
-Citrix ICA |
Operating
Temperature |
0 ~ 60°C |
Operating
Humidity |
0% ~ 93%
(relative humidity; non-condensing) |
Power |
- DC 12V In
(11.4V - 12.6V)
- 6W Power Consumption (1W standby) |
Application |
- Corporate Thin Clients
- IPSec/VPN/Firewall Router with external Ethernet USB adapers
using either IPCop, LEAF, mOnWall, pfSense
- Education
- Terminal in Blade PC
- Thin-client with LTSP, VNC, or Rdesktop
- Java Application Server
- Automotive applications
- Information appliances
|
|
|
|
|
More photos - (click on the
photos for enlarged views)
Ordering
information
Part
Number |
Description |
TC1001-128-00 |
Thin
client with Geode CPU 128 MB RAM, no flash memory |
TC1001-128-32 |
Thin
client with Geode CPU 128 MB RAM, w/ 32MB flash memory |
TC1001-128-64 |
Thin
client with Geode CPU 128 MB RAM, w/ 64MB flash memory |
TC1001-128-128 |
Thin
client with Geode CPU 128 MB RAM, w/ 128MB flash memory |
TC1001-128-256 |
Thin
client with Geode CPU 128 MB RAM, w/ 256MB flash memory |
TC1001-128-512 |
Thin
client with Geode CPU 128 MB RAM, w/ 512MB flash memory |
TC1001-128-1G |
Thin
client with Geode CPU 128 MB RAM, w/ 1G flash memory |
TC1001-256-00 |
Thin
client with Geode CPU 256 MB RAM, no flash memory |
TC1001-256-32 |
Thin
client with Geode CPU 256 MB RAM, w/ 32MB flash memory |
TC1001-256-64 |
Thin
client with Geode CPU 256 MB RAM, w/ 64MB flash memory |
TC1001-256-256 |
Thin
client with Geode CPU 256 MB RAM, w/ 256MB flash memory |
TC1001-256-256 |
Thin
client with Geode CPU 256 MB RAM, w/ 256MB flash memory |
TC1001-256-512 |
Thin
client with Geode CPU 256 MB RAM, w/ 512MB flash memory |
TC1001-256-1G |
Thin
client with Geode CPU 256 MB RAM, w/ 1G flash memory |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|
|
|
|