37U Server Cabinet : No Doors - 27" Overall Depth
Model CR1213-C
TAA Compliant
MADE IN THE USA
*click for enlarged view
|
This unique server cabinet is built without doors making it easy to monitor and access the front and back of your network equipment. Side panels are included with this series to help enclose and protect your system. This Server Cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options.
- No doors
- 24” inside depth (Also available with a 36” depth)
- Other sizes available: 22U, 27U, 42U
- 1300 lb. weight capacity (Holds 800 lbs. on casters)
- Includes preinstalled casters and levelers
- Includes two sets of adjustable cage nut style mounting rails
- Top includes removable laser knockouts
- 19” EIA 310-D compliant
- Made in the USA
|
|
Features |
Open Frame Design |
|
The open frame design allows for maximum air flow for your network equipment. |
Easy Installation |
|
Casters and levelers are preinstalled to allow you to easily move and load your system into the desired location. (Rack hardware not included.) |
Adjustable Rails |
|
Includes two sets of adjustable, vertical rails which extend to a maximum depth of 24” for versatile mounting options. |
|
Specifications |
- Width : 24"(Overall) 19"(Inside)
- Depth : 27"(Overall) 24"(Inside)
- Height : 71.70"(Overall)
- Color : Black
- Weight : 140.00 lbs.
|
Package Content |
- Qty 1 - 37U Server Cabinet - No Doors
|
|
Gallery
Ordering Information
Part Number |
Description |
CR1213-C |
37U Server Cabinet - No Doors - 24" Inside Depth (27" overall depth) |
Options |
CR1213
|
37U Server Cabinet - Glass/Vented Doors - 24" Inside Depth |
CR1213-A
|
37U Server Cabinet - No Doors/No Side Panels - 24" Inside Depth |
CR1213-G/S
|
37U Server Cabinet - Glass/Solid Doors - 24" Inside Depth |
CR1213-C/G
|
37U Server Cabinet - Convex/Glass Doors - 24" Inside Depth |
CR1213-G/G
|
37U Server Cabinet - Glass/Glass Doors - 24" Inside Depth |
CR1213-S/C
|
37U Server Cabinet - Solid/Convex Doors - 24" Inside Depth |
CR1213-C/C
|
37U Server Cabinet - Convex/Convex Doors - 24" Inside Depth |
CR1213-S/V
|
37U Server Cabinet - Solid/Vented Doors - 24" Inside Depth |
CR1213-V/V
|
37U Server Cabinet - Vented/Vented Doors - 24" Inside Depth |
CR1213-S/S
|
37U Server Cabinet - Solid/Solid Doors - 24" Inside Depth |
CR1213-C/V
|
37U Server Cabinet - Convex/Vented Doors - 24" Inside Depth |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|