Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Cabinet

     Wall Mount Rack
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy



15U Wall Mount Vertical Rail Kit – 10-32 Tapped
Model PT-SRL-15U-WKH-T

TAA Compliant


                                                                                     MADE IN THE USA

The 15U Wall Mount Vertical Rail Kit can be installed in either the Fixed or Swing-Out Wall Mount Cabinets to provide a 10-32 tapped rail solution. This tapped rail kit can replace the cage nut style rails that are included with the Fixed and Swing-Out Cabinets for installers who prefer a tapped rail mounting solution.
  • Fully adjustable
  • Includes two 15U 10-32 tapped rails
  • Can be used with the 15U Fixed or 15U Swing-Out Wall Mount Cabinet
  • Installation hardware included
  • Made in the USA


 

Features
10-32 Tapped Rail Kit   Many installers enjoy the convenience of pre-tapped mounting rails. A tapped mounting rail features holes that contain internal threads. These threaded holes accept rack screws without the need for additional hardware such as cage nuts. This mounting style requires less hardware and less installation time.
Specifications
  • Width : 0.912"
  • Depth : 2"
  • Height : 26.25"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color : Black Powder Coated Finish
  • Weight : 4.00 lbs.
Package Content
  • Qty 2 - 15U Vertical Rails
  • Qty 1 - Assembly Parts Pack

Gallery
   

 Ordering Information

Part Number Description
 PT-SRL-15U-WKH-T
15U Wall Mount Vertical Rail Kit – 10-32 Tapped

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.