Products
    Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
    2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
    Wall mount Rack  

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






9U Wall Mount Vertical Rail Kit – 10-32 Tapped
Model  PT-SRL-9U-WKH-T

TAA Compliant


                                                                                     MADE IN THE USA

*click for enlarged view

The 9U Wall Mount Vertical Rail Kit can be installed in either the Fixed or Swing-Out Wall Mount Cabinets to provide a 10-32 tapped rail solution. This tapped rail kit can replace the cage nut style rails that are included with the Fixed and Swing-Out Cabinets for installers who prefer a tapped rail mounting solution.
  • Fully adjustable
  • Includes two 9U 10-32 tapped rails
  • Can be used with the 9U Fixed or 9U Swing-Out Wall Mount Cabinet
  • Installation hardware included
  • Made in the USA


 

Features
10-32 Tapped Rail Kit   Many installers enjoy the convenience of pre-tapped mounting rails. A tapped mounting rail features holes that contain internal threads. These threaded holes accept rack screws without the need for additional hardware such as cage nuts. This mounting style requires less hardware and less installation time.
Specifications
  • Width : 0.912"
  • Depth : 2"
  • Height : 15.75"
  • Material(s) : CRS (Cold Rolled Steel)
  • Color : Black Powder Coated Finish
  • Weight : 3.00 lbs.
Package Content
  • Qty 2 - 9U Vertical Rails
  • Qty 1 - Assembly Parts Pack

Gallery
   

 Ordering Information

Part Number Description
 PT-SRL-9U-WKH-T
9U Wall Mount Vertical Rail Kit – 10-32 Tapped

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.