Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Cabinet

     Wall Mount Rack
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy





6U Fixed Wall Mount Cabinet - Solid Door
Model WB1201-SD


                                                                                     MADE IN THE USA


The Fixed Wall Mount Cabinets provide stability and durability for your valuable server and network equipment. Its feature rich design gives you a universal enclosure, guaranteed to function for a variety of applications.
  • Includes one locking solid door
  • Locking side panels
  • 250 lb. weight capacity
  • One set of cage nut style mounting rails
  • Mounting depth: 21.5”
  • 19” EIA 310-D compliant
  • Made in the USA


 

Features
Cost-Effective Design   Innovative engineering and outside-of-the-box thinking paved the way for this durable, American-made, yet economical wall mount enclosure.
Numerous Laser Knock-Outs   Strategically placed laser knock-outs provide a plethora of locations to feed copper or fiber optic cabling into the cabinet, or to install an optional fan kit for temperature control.
Adjustable Rails   The included set of cage nut style rails fully adjust in 1 inch increments to accommodate the various depths of equipment on the market. Additional rails are available for devices that require 4-point mounting.
Removable Side Panels   Easy-to-remove side panels provide more access for growing or changing cabling schemes, as well as offer the option for increased air flow to prevent equipment from overheating.
Locking Doors and Side Panels   The locking feature provides additional security for all three access points, to keep your valuable rack mounted equipment safe from unauthorized use.
Reversible Solid Door   Solid door can be removed or reversed to be left or right mounted, to accommodate your particular installation. The solid door allows you to enclose and secure your network system.
Specifications
  • Width : 23.5"
  • Depth : 23.5" ( Usable 22.50")
  • Height : 14.21"
  • Color : Black Finish
  • Weight : 41.00 lbs.
Package Content
  • Qty 1 - 6U Fixed wall mount Cabinet - Solid Door

Gallery
           
   
Optional Vertical Rail Kit
Height Cage Nut 10-32 Tapped      
6U PT-SRL-6U-WKH PT-SRL-6U-WKH-T      
Optional Caster Base
  RA2205     

 Ordering Information

Part Number Description
 WB1201-SD
6U Fixed Wall Mount Cabinet - Solid Door
 WB1201 
6U Fixed Wall Mount Cabinet - Glass Door
 WB1201-VD 
6U Fixed Wall Mount Cabinet - Vented Door

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.