Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
   4 Post Rack

Steel Frame Rack -
   2 Post Rack & 4 Post Rack

Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

Rack PDU     
Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Lights
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






37U Server Cabinet : Solid/Solid Doors - 37.72" Overall Depth
Part#  CR1207-S/S

SKU#  SY-3108-3-001-37


                                                                                     MADE IN THE USA

*click on photo for enlarged view

This Server Cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options.
  • Includes two locking solid doors
  • Removable locking side panels
  • 36 inside depth (Also available with a 24 depth)
  • Other sizes available: 22U, 27U, 42U
  • 1300 lb. weight capacity (Holds 800 lbs. on casters)
  • Includes preinstalled casters and levelers
  • Includes two sets of adjustable cage nut style mounting rails
  • Top includes removable laser knockouts
  • 19 EIA 310-D compliant
  • Made in the USA


 

Features
Easy Installation   Casters and levelers are preinstalled to allow you to easily move and load your system into the desired location. (Rack hardware not included.)
Removable Cable Access Panels   The top of the server cabinet includes removable laser knockouts for cable access and added versatility.
Locking, Removable Side Panels   For a completely different look, the side panels are both removable and lockable giving you the option to create the cabinet that best suits your needs.
Adjustable Rails   Includes two sets of adjustable, vertical rails which extend to a maximum depth of 36 for versatile mounting options.
Secured System   Both doors are equipped with locks to help protect and secure your valuable equipment.
Locking Solid Doors   The locking solid steel doors protect the equipment from unwanted viewing or access, while preventing dust and debris from settling on the equipment.
Specifications
  • Width : 24"(Overall)  19"(Inside)
  • Depth : 37.72"(Overall)  36"(Inside)
  • Height : 71.75"(Overall)  
  • Color : Black
  • Weight : 203.00 lbs.
Package Content
  • Qty 1 - 37U Server Cabinet - Solid/Solid Doors
Download
Download Cut Sheet


More photos ( Click for enlarged views )
           
     
Optional Server Cabinet Accessories - Vertical Rail Kit
Height Cage Nut 10-32 Tapped Height Cage Nut 10-32 Tapped
22U PT-SRL-22U-KH PT-SRL-22U-KH-T 27U PT-SRL-27U-KH PT-SRL-27U-KH-T
37U PT-SRL-37U-KH PT-SRL-37U-KH-T 42U PT-SRL-42U-KH PT-SRL-42U-KH-T
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management
  Rack Lights    Patch panel

 Ordering Information

Part # Description
 CR1207-S/S
 Price : $880.00
37U Server Cabinet - Solid/Solid Doors - 36" Inside Depth (37.72" overall depth)
Options
 CR1207  (click for details)
 Price : $880.00
37U Server Cabinet - Glass/Vented Doors - 36" Inside Depth
 CR1207-A  (click for details)
 Price : $638.40
37U Server Cabinet - No Doors/No Side Panels - 36" Inside Depth
 CR1207-C  (click for details)
 Price : $792.00
37U Server Cabinet - No Doors - 36" Inside Depth
 CR1207-G/S  (click for details)
 Price : $880.00
37U Server Cabinet - Glass/Solid Doors - 36" Inside Depth
 CR1207-C/G  (click for details)
 Price : $1122.40
37U Server Cabinet - Convex/Glass Doors - 36" Inside Depth
 CR1207-G/G  (click for details)
 Price : $880.00
37U Server Cabinet - Glass/Glass Doors - 36" Inside Depth
 CR1207-S/C  (click for details)
 Price : $1122.40
37U Server Cabinet - Solid/Convex Doors - 36" Inside Depth
 CR1207-C/C  (click for details)
 Price : $1122.40
37U Server Cabinet - Convex/Convex Doors - 36" Inside Depth
 CR1207-S/V  (click for details)
 Price : $880.00
37U Server Cabinet - Solid/Vented Doors - 36" Inside Depth
 CR1207-V/V  (click for details)
 Price : $1122.40
37U Server Cabinet - Vented/Vented Doors - 36" Inside Depth
 CR1207-C/V  (click for details)
 Price : $1122.40
37U Server Cabinet - Convex/Vented Doors - 36" Inside Depth

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.