22U Server Cabinet : Solid / Solid Doors - 37.72" Overall Depth
Model CR1203-S/S
TAA Compliant
MADE IN THE USA
*click for enlarged view
|
This Server Cabinet is suitable for network servers, battery backups, switching banks, and other larger network equipment. The cabinet features laser knockouts allowing you to install fans, while removable slots provide numerous cable routing options.
- Includes two locking solid doors
- Removable locking side panels
- 36” inside depth (Also available with a 24” depth)
- Other sizes available: 27U, 37U, 42U
- 1300 lb. weight capacity (Holds 800 lbs. on casters)
- Includes preinstalled casters and levelers
- Includes two sets of adjustable cage nut style mounting rails
- Top includes removable laser knockouts
- 19” EIA 310-D compliant
- TAA Compliant
- Made in the USA
|
|
Features |
Easy Installation |
|
Casters and levelers are preinstalled to allow you to easily move and load your system into the desired location. (Rack hardware not included.) |
Removable Cable Access Panels |
|
The top of the server cabinet includes removable laser knockouts for cable access and added versatility. |
Locking, Removable Side Panels |
|
For a completely different look, the side panels are both removable and lockable giving you the option to create the cabinet that best suits your needs. |
Adjustable Rails |
|
Includes two sets of adjustable, vertical rails which extend to a maximum depth of 36” for versatile mounting options. |
Secured System |
|
Both doors are equipped with locks to help protect and secure your valuable equipment. |
Locking Solid Doors |
|
The locking solid steel doors protect the equipment from unwanted viewing or access, while preventing dust and debris from settling on the equipment. |
|
Specifications |
- Width : 24"(Overall) 19"(Inside)
- Depth : 37.72"(Overall) 36"(Inside)
- Height : 45.50"(Overall)
- Color : Black
- Weight : 151.00 lbs.
|
Package Content |
- Qty 1 - 22U Server Rack Cabinet - Solid / Solid Doors
|
Download |
Download Cut Sheet
|
|
Gallery
Ordering Information
Part Number |
Description |
CR1203-S/S |
22U Server Cabinet - Solid/Solid Doors - 36" inside depth (37.72" overall depth) |
Options |
CR1203
|
22U Server Cabinet - Glass/Vented Doors - 36" Inside Depth |
CR1203-A
|
22U Server Cabinet - No Doors/No Side Panels - 36" Inside Depth |
CR1203-C
|
22U Server Cabinet - No Doors - 36" Inside Depth |
CR1203-G/S
|
22U Server Cabinet - Glass/Solid Doors - 36" Inside Depth |
CR1203-C/G
|
22U Server Cabinet - Convex/Glass Doors - 36" Inside Depth |
CR1203-G/G
|
22U Server Cabinet - Glass/Glass Doors - 36" Inside Depth |
CR1203-S/C
|
22U Server Cabinet - Solid/Convex Doors - 36" Inside Depth |
CR1203-C/C
|
22U Server Cabinet - Convex/Convex Doors - 36" Inside Depth |
CR1203-S/V
|
22U Server Cabinet - Solid/Vented Doors - 36" Inside Depth |
CR1203-V/V
|
22U Server Cabinet - Vented/Vented Doors - 36" Inside Depth |
CR1203-C/V
|
22U Server Cabinet - Convex/Vented Doors - 36" Inside Depth |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|