Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
   4 Post Rack

Steel Frame Rack -
   2 Post Rack & 4 Post Rack

Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

Rack PDU     
Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Lights
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Server
Raid Storage
JBOD
Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






27U Server Cabinet : Glass/Vented Doors - 37.72" Overall Depth
Model  CR1205
TAA Compliant


MADE IN THE USA

*click for enlarged view

  • 2 sets of adjustable mounting rails
  • Removable locking side panels
  • Cage nut style mounting rails
  • Top and bottom removable cable slots
  • Locking tempered glass front door
  • Locking vented rear door
  • Includes casters and levelers
  • 19" EIA compliant


 

Features
The full size rack is our entry level cabinet. This rack comes with a glass door on the front and a vented rear door. Each rack has 2 sets of vertical rails, adjustable in 1 inch increments, lockable/removable side panels, casters and levelers. The top of the cabinet has cut-outs allowing you to install up to four 4 inch fans while there are removable cable slots for easy installation for all your network communication lines.
Specifications
  • Width : 24"(Overall)  19"(Inside)
  • Depth : 37.72"(Overall)  36"(Inside)
  • Height : 54.25"(Overall)  47.25"(Inside)
  • Color : Black
  • Weight : 171.00 lbs.
Package Content
  • Qty 1 - 27U Server Cabinet (Glass Front/Vented Rear)
Download
Download Cut Sheet

Gallery
           
       
Optional Vertical Rail Kit
Height Cage Nut 10-32 Tapped Height Cage Nut 10-32 Tapped
22U PT-SRL-22U-KH PT-SRL-22U-KH-T 27U PT-SRL-27U-KH PT-SRL-27U-KH-T
37U PT-SRL-37U-KH PT-SRL-37U-KH-T 42U PT-SRL-42U-KH PT-SRL-42U-KH-T

 Ordering Information

Part Number Description
 CR1205   27U Server Cabinet - Glass/Vented Doors - 36" Inside Depth (37.72" overall depth)
Options
 CR1205-A 
27U Server Cabinet - No Doors/No Side Panels - 36" Inside Depth
 CR1205-C 
27U Server Cabinet - No Doors - 36" Inside Depth
 CR1205-G/S    27U Server Cabinet - Glass/Solid Doors - 36" Inside Depth
 CR1205-C/G 
27U Server Cabinet - Convex/Glass Doors - 36" Inside Depth
 CR1205-G/G 
27U Server Cabinet - Glass/Glass Doors - 36" Inside Depth
 CR1205-S/C 
27U Server Cabinet - Solid/Convex Doors - 36" Inside Depth
 CR1205-C/C 
27U Server Cabinet - Convex/Convex Doors - 36" Inside Depth
 CR1205-S/V 
27U Server Cabinet - Solid/Vented Doors - 36" Inside Depth
 CR1205-V/V 
27U Server Cabinet - Vented/Vented Doors - 36" Inside Depth
 CR1205-S/S    27U Server Cabinet - Solid/Solid Doors - 36" Inside Depth
 CR1205-C/V 
27U Server Cabinet - Convex/Vented Doors - 36" Inside Depth

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.