Products
   Rackmount Cabinet /
   Server Rack


    Server Rack Accessories
      Rack Panel
      Bracket Support
      Cable Management
      Castor
      Cooling Fans
      KVM
      Rack Drawer
      Rack Keyboard Drawer
      Rack Mount LCD KVM
      Rack PDU
      Power Strips
      Rack Rails
      Rack Speakers
      Screw Bags
      Rack Shelves
      Rack Lights
      Rack Display Mounting
     Bracket

      Wall Mount Accessories
      Environmental Control
     Management / Sensors

      Intelligent Cabinet Door
     Lock Handle / Smart Card

      Patch panel
      Miscellaneous

  Server Rack & Cabinet
  Sound Proof Cabinet
   Shock Mount Server Rack
  Aluminum Frame Rack-
  4 Post Rack

  Steel Frame Rack -
  2 Post Rack & 4 Post Rack

  Open Server Rack /
  Relay Rack / Telco Rack /
  2 Post Rack
        

  Wall mount Cabinet




   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rackmount Cabinet /
   Server Rack


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy








2U 12" Vented Economy Rack Shelf
Model  RA7203-vp

TAA Compliant


                                                                                     MADE IN THE USA


 
  • Low cost light-duty shelf
  • 25 lb. weight capacity
  • 12" deep
  • Made in the USA


 

Features
The most diverse line of rackmount component shelves with over 20 different styles, sizes, and weight capacities that range from 25 to 500 pounds. Whether you need center mount, cantilever, adjustable, sliding, solid, or vented, We has the rack shelves you need in-stock and ready to ship today. The Economy 2U 12" Component Rack Shelf is a light-duty component rack shelf. This shelf has a 25 pound weight capacity. All Economy Rack Shelves are Made in the USA.
Specifications
  • Width : 19"
  • Depth : 12.112"
  • Height : 3.47"
  • Finish/Color : Black Powder Coated Finish
  • Weight : 5.40 lbs.
Package Content
  • Qty 1 - 2U 12" Vented Value Line Shelf

Gallery
           
     

 Ordering Information

Part # Description
 RA7203-vp
2U 12" Vented Economy Rack Shelf, 19" (w) x 12.112" (d) x 3.47" (h)

 

 

 

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.