Products
    Server Rack
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






1U 2-Post Server Rail Kit
Part#  MP1201

SKU#  SY- 1950-3-001-01


                                                                                     MADE IN THE USA


*click on photo for enlarged view

The 1U 2-Post mounting kit allows the Hewlett Packard's 1U DL Series Servers to be safely installed in a 2-Post Rack.

  • 2 support rails
  • Four (4) rail brackets
  • All required hardware
  • Eight (8) 10-32 Rack screws
  • HP part: A695517
Features
Installing in just minutes, this unique kit has the versatility to allow you to install HP 1U DL series servers in a way that best suits your organizations needs. The space-saving design makes sure the server is perfectly balanced. The 1U 2-Post Server Mounting Rail Kit works so well that the average person can complete the installation in less than 5 minutes without a second set of hands. Designed for HP 1U DL Series Servers.
Specifications
  • Width : 1"
  • Depth : 24"
  • Height : 1.75"
  • Color : Clear Zinc
  • Weight : 1.80 lbs.
Package Content
  • Qty 1 - Right Rail
  • Qty 1 - Left Rail
  • Qty 4 - Rail Ears
  • Qty 1 - Assembly Parts Pack


More photos ( Click for enlarged views )
   
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 MP1201
 Price : $40
1U 2-Post Server Rail Kit, 1" (w) x 24" (d) x 1.75" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.