Products
   Rackmount Cabinet /
   Server Rack


     Standard Server Rack
        
            
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




8U Compact Rack Mount Server Rack
Model  CR1201-C

TAA Compliant


MADE IN THE USA

 

The 8U Compact Cabinet is a sleek and robust server rack specially designed for the small business, home office, or IT professional who wants better than just “good enough.” The small profile cabinet easily rolls under a work surface, tucks away in a closet, or squeezes into the places full size racks can’t. Need a desk top solution? Simply remove the casters and it can be set on any flat surface.
  • Includes casters and one (1) 78 cm fan and power cord
  • 2 sets of adjustable cage nut style rails
  • 400 lb. weight capacity
  • 19” EIA 310-D Compliant
  • TAA Compliant
  • Made in the USA


 

Features
Quality Enclosure   The quality construction provides a dependable cabinet to store expensive equipment and devices.
Mobility   Included caster kit creates a mobile racking system perfect for home, small office or studio environments.
Adjustable Rails   Universal cage nut style rails can be adjusted from 3” to 28” deep to accommodate various depth equipment.
Cooling/Ventilation   Vented side panels and included 78 cfm fan promote air flow and prevent hot spots.
Cable Routing Slot   The 10” x 2.25” cutout on the bottom rear of the cabinet provides a cable entrance point for network, telecom and/or power cables.
Specifications
  • Width : 23.13"
  • Depth : 30.00"
  • Height : 20.42"
  • Material(s) : CRS (Cold Rolled Steel)
  • Finish/Color : Black Powder Coated Finish
  • Weight : 75.00 lbs.
Package Content
  • Qty 1 - 8U Server Rack
  • Qty 1 - Assembly Parts Pack (includes casters, hinges, fan cable, and assembly hardware)


 Ordering Information

Part Number Description
 CR1201-C
8U Compact Rack Mount Server Rack,No Doors, 23.13" (w) x 30.00" (d) x 20.42" (h)

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968   Email :   Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.