Products
   Rackmount Cabinet /
   Server Rack


     Standard Server Rack
        
            
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Wall Mount Rack
     Wall Mount Cabinet
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy






12U Compact Server Cabinet
Model  CR1202

MADE IN THE USA


 

The 12U Compact Server Racks not only save space but have the flexibility that you need. These sleek and robust server racks are specially designed for the small business, home office or IT professional.
  • Locking lift off front and rear mesh doors
  • Includes casters
  • Fully adjustable cage nut style rails
  • Front and rear vented doors
  • Includes one (1) 4" fan with power cord
  • Made in the USA


 

Features
This server rack cabinet includes locking lift off vented front and rear doors, casters, and adjustable cage nut style rails. The low profile Compact Server Racks are perfect for people who don't need or have the space for a full size server rack. The Compact Server Rack Cabinets are Made in the USA.
Specifications
  • Width : 24.44"(Overall)  19"(Inside)
  • Depth : 32.25"(Overall)  28"(Inside)
  • Height : 27.42"(Overall)  21"(Inside)
  • Color : Black Powder Coated Finish
  • Weight : 92.00 lbs.
Package Content
  • Qty 1 - 12U Server Rack
  • Qty 2 - 12U Server Rack Doors
  • Qty 1 - Assmebly Parts Pack (includes casters, hinges, fan cable, and assembly hardware)


 Ordering Information

Part Number Description
 CR1202
12U Compact Server Cabinet , 24.44" (w) x 32.25" (d) x 27.42" (h)

 

 

 

 

 

 

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968   Email :   Sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.