Products
    Rackmount Cabinet /
    Server Rack

Server Rack Cabinet
Sound Proof Cabinet
Shock Mount Server Rack
Aluminum Frame Rack-
   4 Post Rack

Steel Frame Rack -
   2 Post Rack & 4 Post Rack

Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

Rack PDU     
Wall mount Cabinet
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Lights
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD KVM
   Console

Rackmount Monitor
   Drawer

Rackmount Monitor
Rackmount Keyboard
   / Rackmount KVM Switch

Industrial LCD Display

Panel PC  

2 Post Relay Rack LCD KB
Rackmount Chassis

Rackmount Cabinet /
   Server Rack

Rack PDU
Rack Case
Wall Mount Rack /
   Cabinet / Computer
 
Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Accessories 

OEM System / Project


Return Policy






8U Compact Server Cabinet
Model CR1201
TAA Compliant


                                                                                     MADE IN THE USA

*click for enlarged view

The 8U Compact Server Racks not only save space but have the flexibility that you need. These sleek and robust server racks are specially designed for the small business, home office or IT professional.
  • Locking lift off front and rear mesh doors
  • Fully adjustable cage nut style rails
  • Includes casters
  • Front and rear vented doors
  • Includes one (1) 4" fan with power cord
  • TAA Compliant
  • Made in the USA


 

Features
This server rack cabinet includes locking lift off vented front and rear doors, casters, and adjustable cage nut style rails. The low profile Compact Server Racks are perfect for people who dont need or have the space for a full size server rack. The Compact Server Rack Cabinets are Made in the USA.
Specifications
  • Width : 24.44"(Overall)  19"(Inside)
  • Depth : 32.25"(Overall)  28"(Inside)
  • Height : 20.42"(Overall)  14"(Inside)
  • Color : Black Powder Coated Finish
  • Weight : 79.00 lbs.
Package Content
  • Qty 1 - 8U Server Rack
  • Qty 2 - 8U Server Rack Doors
  • Qty 1 - Assmebly Parts Pack (includes casters, hinges, fan cable, and assembly hardware)
Download
Drawing

Optional Accessories
Cable Management
  Model Number Description
CMA01 1U Cable Routing Blank
CMA04 1U Tool-less 5 D-Ring Cable Manager
CMA07 Universal Wire Minder
CMA08 1U Finger Duct Cable Manager


Rack Cooling Fan
  Model Number Description
RA4202 Fan Assembly Kit
RA4203 High Speed Fan Assembly Kit


Screws and Nuts
  Model Number Description
RA6201-50 10-32 Cage Nuts
RA6006 12-24 Screws & Washers 50 sets ( U.S Screw style )
RA6001 M5 Self-Tapping
RA6202-50 50 x M5 Cage Nuts
RA6205-50 50 x 10-32 Rack Screws
RA6201-50 50 x 10-32 Cage Nuts


Power Strip
  Model Number Description
RA5001-14 1U Rack Mountable 14 Outlets, 15AMP
RA5001-14A 1U Rack Mountable 14 Outlets, 20AMP
RA5001-16 1U Rack Mountable 16 Outlets, 15 AMP 15-ft Cord


Rack Shelf
  Model Number Description
RA7001-23 1U Rackmount Sliding Shelf, 23" deep, with lock and vented
RA7002-23 2U Fixed Rackmount Shelf, 23" deep
RA7003 1U Fixed Rack Mountable Shlef, depth adjustable to 31.5"


Rackmount Keyboard
  Model Number Description
LCDK1005 1U Rack mount Keyboard with Touch Pad Optional PS2 / USB
LCDK1034 1U Rackmount Keyboard with 88 key and Mouse use area besides keyboard
LCDK1066 1U Rackmount USB Keyboard with Mouse Support and Storage Area


Rackmount Monitor
  Model Number Description
LCDR7U17-02 7U Rackmount 17" Industrial Grade TFT LCD Monitor Panel
LCDR8U19-02 8U Rackmount 19" Industrial Grade TFT LCD Monitor Panel
LCDR8U20-09 8U Rackmount 20" Industrial Grade TFT LCD Monitor Panel


Rackmount KVM Switch
  Product Link Description
Rackmount KVM Switch 2K KVM Switch, 4K KVM Switch, DVI KVM Switch, Cat6 HDMI KVM Switch,
Cat6 DisplayPort KVM Switch, Cat6 DVI KVM Switch, Cat6 VGA KVM Switch,
Cat6 KVM Switch, VGA KVM Switch, IP KVM Switch, Multi-User KVM Switch,
Matrix KVM Switch


Rackmount Monitor Keyboard Drawer with Optional KVM Switch
  Model Number Description
LCD1U17-46 1U 17" Full HD Monitor Keyboard Drawer with Optional 8-Port 2K KVM Switch
16.1" deep
LCD1U17-43 1U 17" Full HD Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
18.9" deep
LCD1U19-17 1U 19" Monitor Keyboard Drawer with Optional 8/16 Port KVM Switch
22.9" deep
LCD1U20-04 1U 20" Monitor Keyboard Drawer with Optional 8/16/32 Port KVM Switch
20.8" deep

 Ordering Information

Part Number Description
 CR1201
8U Compact Server Cabinet, 24.44" (w) x 32.25" (d) x 20.42" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.