Products
    Server Rack
Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management
     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

 Server Rack Cabinet
 Sound Proof Cabinet
 Shock Mount Server Rack
 Aluminum Frame Rack-
   4 Post Rack

 Steel Frame Rack -
   2 Post Rack & 4 Post Rack

 Open Server Rack /
   Relay Rack / Telco Rack /
   2 Post Rack
        

 Rack PDU     
 Wall mount Cabinet

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






Portable Rack Stacking Bracket Kit
Model  MP1202

TAA Compliant

*** This model is discontinued ***


                                                                                     MADE IN THE USA


*click on photo for enlarged view

The Stacking Bracket Kits allows you to lock our portable racks together and secure them. This bracket makes it easier to move the portable Modular server racks once they are stacked on top of one another. When you need a mobile solution you need the portable server racks.

  • Gang Portable Modular Rack Together
  • Installs in minutes
Features
This bracket allows you to safely stack the 8U, 12U and 20U Portable Racking Units. Kit comes with 2 brackets, one for each side of the cabinet.
Specifications
  • Width : 4"
  • Depth : 7.6"
  • Height : 0.09"
  • Color : Black Powder Coated Finish
  • Weight : 1.25 lbs.
Package Content
  • Qty 2 - Stacking Brackets
  • Qty 1 - Assembly Parts Pack


Gallery
   

 Ordering Information

Part Number Description
 MP1202
Portable Rack Stacking Bracket Kit, 4" (w) x 7.6" (d) x 0.09" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.