4U Patch Panel Bracket
Model WA1201-4U
TAA Compliant
MADE IN THE USA
*click for enlarged view
|
This Patch Panel Brackets make mounting patch panels or shallow equipment simple and easy. When there is no need for a wall mount rack or cabinet, Patch Panel Brackets are a great low cost alternative.
- 180° swing-out
- 6" maximum depth
- 19" EIA compliant
- Requires 10/32 Rack Screws
- Made in the USA
|
|
Features |
The hinged design delivers the functionality of a swing-out wall mount rack without the added cost. Simply mount the patch panel to the hinged side of the bracket, swing it open and terminate all of the cable. Then use the cable bumps and 6" depth to manage all the cables. When finished, close the bracket and screw the patch panel to the other side. The Patch Panel Brackets are available in 4 sizes.
|
Specifications |
- Width : 19.25"
- Depth : 6"
- Height : 7"
- Color : Black Powder Coated Finish
- Weight : 4.80 lbs.
|
Package Content |
- Qty 1 - 4U Patch Panel Bracket
|
|
Gallery
Ordering Information
Part Number |
Description |
WA1201-4U
|
4U Patch Panel Bracket, 19.25" (w) x 6" (d) x 7" (h)
|
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|