Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Rack

     Wall Mount Cabinet
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




12U Open Frame Swing-Out Wall Mount Rack
Model  WR1208-S

TAA Compliant


                                                                                     MADE IN THE USA


The 12U Open Frame Swing-Out Rack is truly in a class of its own. The unrivaled quality allows you to install rack mount equipment up off the floor, and it can easily support up to 150 lbs. The 90 degree swing-out provides installers the access they need to install and manage patch panels, routers, hubs, switches, cabling, and other networking devices.

  • One set of 10-32 tapped rails
  • 150 lb. weight capacity
  • 20” usable mounting depth
  • 19” EIA-310-D compliant
  • Ships knocked down
  • Made in the USA


 

Features
90 Degree Swing-Out   Pivoting rack mount frame swings out 90 degrees to easily access the rear of installed network equipment. Integrated positive stop prevents the gate from being opened more than 90 degrees to avoid causing damage or stress to cabling and connection points. A simple latching mechanism securely holds the swing gate in the closed position when finished.
Easy to Assemble   Knockdown design reduces shipping charges and assembles in a snap. With just a few steps the rack is easy to assemble, and with the 16” on center mounting holes you can mount directly to your wall studs.
Reversible Mounting   Swing gate rack can be mounted to allow the rack to swing-out to the left or to the right to suit your particular install.
Numerous Cable Lacing Points   Both the front and rear of the wall rack feature oblong cut outs for securing cable bundles. Simply use your preferred cable ties or hook and loop straps.
Open Back Design   Backless design allows the rack to be installed over existing equipment such as network or electrical conduit, wall mounted equipment, and more. Perfect for upgrading a network that already is in use because you don’t have to disconnect cables and spend time re-terminating. Just feed the device through the top, back or sides and mount into place.
Specifications
  • Width : 21.09"
  • Depth : 22.12"
  • Height : 31.24"
  • Color / Finish: Black Powder Coated Finish
  • Weight : 37.00 lbs.
Package Content
  • Qty 1 – Main Frame
  • Qty 2 – Front Angled Brace
  • Qty 2 – Rear Angled Brace
  • Qty 2 – Swing-Out Brace
  • Qty 1 – Upper Stop Bracket w/ Latch
  • Qty 1 – Lower Stop Bracket
  • Qty 1 – Assembly Parts Pack
Download
Assembly Instructions

Gallery
           
   

 Ordering Information

Part Number Description
 WR1208-S
12U Open Frame Swing-Out Wall Mount Rack

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.