Products
    Rackmount Cabinet /
    Server Rack

     Server Rack Cabinet
     Sound Proof Cabinet
     Shock Mount Server Rack
    Aluminum Frame Rack-
      4 Post Rack

    Steel Frame Rack -
     2 Post Rack & 4 Post Rack

    Open Server Rack /
      Relay Rack / Telco Rack /
      2 Post Rack
        

     Rack PDU     
    Wall mount Cabinet
    Wall mount Rack  

Server Rack Accessories
     Blank Panels
     Bracket Support
     Cable Management

     Castor
     Rack Cooling Fan
     KVM switch
     Rack Drawer
     Rack Keyboard Drawer
     Monitor Enclosure
     Rack LCD / KVM
     Rack Speaker
     Power Strips
     Rack Rails
     Rack Shelf
     Screw Bags
     Rack Display Mounting
        Bracket

     Wall Mount Accessories
     Environmental Control
      Management / Sensors

     Intelligent Cabinet Door
      Lock Handle / Smart Card

     Patch panel
     Miscellaneous

Rackmount LCD/ KVM
Rackmount LCD Monitor
Rackmount Keyboard /
   Rackmount KVM Switch

Industrial LCD Display
Panel PC
2 Post Relay Rack
   LCD Keyboard

Rackmount Chassis
Rackmount Server
Raid Storage
JBOD
Rackmount Cabinet /
   Server Rack

Rack PDU

Wall Mount Cabinet /
   Wall Mount Computer

Embedded Computer
Industrial Computer
Single Board Computer
Power Supply
Server Case
PC / Raid Tower
Accessories
OEM Projects


Return Policy






12U Corner Wall Mount Cabinet
Part#  WB1208

SKU#  SY- 1915-3-700-12


                                                                                     MADE IN THE USA

*click on photo for enlarged view

The Phantom Class 12U Corner Wall Mount Cabinet is truly unlike any other rack on the market. The first and only EIA compliant wall mounted equipment rack that can mount in the corner of the room. This product is so unique that it falls under the protection of several pending patents. Imagine the ability to mount equipment in schoolrooms, offices, or utility rooms without taking up valuable wall space. Saving space means saving time and money.
  • Fully EIA compliant rail design
  • Depth: 17.5" usable, 27" actual
  • 10-32 tapped rails
  • Smoked acrylic front door window
  • 650 pound load capacity
  • Black powder coat finish
  • Made entirely in the USA


 

Features
Space Saving Design   Geometrically merges itself into the environment saving space, opening up walkways and improving the overall flow and footprint of the room
Multi-Angle Equipment Monitoring   Because of its ability to mount in the corner, its sleek design allows your equipment to be monitored from virtually anywhere in the room.
Easy One Person Install Mounting System   We understand that every installation is different and brings with it its own challenges. It is because of this that we have included a brilliantly engineered mounting system that allows the cabinet to be installed by just one person while still maintaining a 650 pound load capacity.
Removable Locking Access Panels   Compliments the already user-friendly design by allowing access to the healthy 18 inch mounting capacity for maintenance or changes.
Reversible Lift-Off Door   Simple lift-off capability can be left or right mounted for a universal solution that can be tailored to each users specific needs.
Open Back Design   As an added feature, we have created an open back design allowing cables to be easily fed through the wall, terminated, and managed prior to hanging the cabinet.
Top and Bottom Laser Knock-Outs   To top it all off, we have added Laser knock-outs for fans and conduit in the top and bottom panels making it a breeze to configure for any application or environment.
Specifications
  • Width : 27.18"
  • Depth : 27.18"
  • Height : 22.5"
  • Color : Black Powder Coated Finish
  • Weight : 78.00 lbs.
Package Content
  • Qty 1 - 12U Corner wall mount Cabinet


More photos ( Click for enlarged views )
           
           
       
Optional Accessories
  Air Filters    Rack Mount LCD Monitors ( No Keyboard & KVM )
  Blank Panels    Rack Mount LCD Monitor Keyboard Optional KVM
  Bracket Supports    Rack Power Distribution Unit / Rackmount PDU
  Cable Management    Rack Mount Rails
  KVM Switches    Rack Mount Shelves
  Rack Mount Cooling Fans    Rack Mount Speakers
  Rack Display Mounting Brackets    Power Strips
  Rack Mount Drawers    Screw Bags
  Rack Mount Keyboard Drawers (No Monitor & KVM)    Vertical Mounting Rail
  Intelligent Cabinet Door Lock handle    Environmental Control Management

 Ordering Information

Part # Description
 WB1208
 Price : $396.00
12U Corner Wall Mount Cabinet, 27.18" (w) x 27.18" (d) x 22.5" (h)

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.