Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Rack

     Wall Mount Cabinet
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




4U Pivot Frame Wall Mount Rack
Model  WR1211

TAA Compliant


                                                                                     MADE IN THE USA


The 4U Pivot Frame Wall Mount Rack makes network equipment installation and maintenance easy for installers. Its pivot feature allows the rackmount frame to swing down and stop at 90 degrees, giving installers full access to the rear of equipment. Even when in the open/down position, the rack can withstand the force of punching down multiple connections – a feature especially helpful when installing patch panels. The Pivot Frame Wall Mount Rack is built with a 12” depth making it suitable for network and telecom devices such as patch panels, network switches, routers, and more. Its modular design allows you to mount multiple racks above and/or below each other creating a larger rack solution. Ample cable routing is available with the open frame design, as well as the laser knockouts on either side of the rack. Gain full access to all sides of your equipment with the Pivot Frame Wall Mount Rack.

  • Optional Pivot Frame Wall Mount Rack Cover available (Sold separately)
  • Optional Pivot Frame Stationary Rackmount Brackets available (Sold separately)
  • Includes 12 10-32 rack screws
  • 10-32 tapped rails
  • 12” depth
  • 90 degree swing down
  • 75 lb. weight capacity
  • 19” EIA 310-D compliant
  • Made in the USA


 

Features
90 Degree Swing Down   Pivoting rackmount frame swings down to allow easy access to the rear of installed network equipment. An integrated positive stop prevents the frame from being opened more than 90 degrees to avoid causing damage or strain to your equipment and connections. A latching mechanism securely holds the frame in a closed position.
Open Frame Design   Open frame design allows the rack to be installed over existing equipment without having to remove and re-terminate network cables. Its design and the laser knockouts on both sides of the rack also provide numerous locations for routing cabling in and out of the rack.
Cable Management   The rear lacing panels on either side of the rack allow for excess cabling to be secured with the use of Hook and Loop Cable Ties.
Easy to Install   Rack ships completely assembled making installation easy. Simply remove the rack from the packaging, mount to the wall with mounting hardware (sold separately), and install your components with the included 10-32 rack screws. (Includes 12 rack screws)
Heavy Duty   The heavy duty steel construction makes the rack capable of supporting up to 75 lbs. of network equipment in both the open and closed position.
Specifications
  • Width : 21.90"
  • Depth : 12.25"
  • Height : 8.41"
  • Color / Finish: Black Powder Coated Finish
  • Weight : 12.00 lbs.
Package Content
  • Qty 1 - 4U Pivot Frame Wall Mount Rack
  • Qty 1 - 10-32 Rack Screws

Gallery
           
       
Options
Description Part # Description Part #
Pivot Frame Wall Mount Rack Cover -cover Pivot Frame Stationary Rack Mount Brackets -BK

 Ordering Information

Part Number Description
 WR1211
4U Pivot Frame Wall Mount Rack
Options
  -cover
Pivot Frame Wall Mount Rack Cover
  -BK
Pivot Frame Stationary Rack Mount Brackets

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.