Products
   Rackmount Cabinet /
   Server Rack


     Wall Mount Rack

     Wall Mount Cabinet
     Standard Server Rack
     Portable Server Rack
     Sound Proof Cabinet
     Shock Mount Server Rack
     Aluminum Frame Rack -
    2 Post & 4 Post Rack

    Steel Frame Rack -
    2 Post & 4 Post Rack

    Open Server Rack /
    Relay Rack / Telco Rack /
    2 Post Rack

     23" Rack & Accessories

    Server Rack Accessories



   Rackmount KVM Console

   Rackmount Monitor Drawer

   Rackmount Monitor

   Industrial Monitor

   Rackmount Keyboard

   Rackmount KVM Switch

   Rackmount Chassis /
   Server Case


   Rack PDU

   23" Rack & Accessories

   Mobile Rack Case

   Wall Mount Rack

   Wall Mount Cabinet

   Wall Mount Computer

   Embedded Computer

   Panel PC

   Power Supply

   Accessories

   OEM Project


   Return Policy




21U V-Line Wall Mount Rack
Model  WR1206

TAA Compliant


                                                                                     MADE IN THE USA


The V-Line Open Frame Fixed wall mount racks are the perfect low cost solution that IT Installers and AV Technicians use every day. The knockdown 21U Fixed Wall Racks are incredibly easy to assemble and install.
  • 12" maximum mounting depth
  • Universal cage nut style rails
  • Bolt-together design
  • Includes 24 Rack Screws and Cage Nuts
  • Self-squaring design
  • Made in the USA


Dimension     
 

Features
Providing a 300 pound capacity for equipment, the bolt together assembly has a self-squaring design to make assembly easy. When a simple open frame wall mount rack is needed, the V-Line Open Frame Fixed wall mount rack is a great option. V-Line 21U Fixed wall mount Racks are proudly Made in the USA.
Specifications
  • Width : 21.5"
  • Depth : 12"
  • Height : 39.88"
  • Color : Black Powder Coated Finish
  • Weight : 12.85 lbs.
Package Content
  • Qty 2 - V-Line Wall Rack H-Brace
  • Qty 4 - V-Line Wall Rack Brackets
  • Qty 2 - V-Line 21U Rack Rails
  • Qty 1 - Assembly Parts Pack
  • Qty 24 - 10-32 Rack Screws
  • Qty 24 - 10-32 Cage Nuts


 Ordering Information

Part Number Description
 WR1206
21U V-Line Wall Mount Rack - 12" Depth
 WR1206-18 
21U V-Line Wall Mount Rack - 18" Depth

 

 

 


Toll Free : 1-888-865-6888    Fax : 510-226-8968    Email :  sales@RackmountMart.com


 

Home    |   Buy Online    About Us  |    Contact Us    |    Site Map  

Product images may be generic and may not reflect actual item purchased. Synergy Global Inc is not responsible for any typographical errors. Specifications subject to change without notice.  Legal.