Adjustable CPU Holder
Model WA1206
TAA Compliant
MADE IN THE USA
*click for enlarged view
|
The Adjustable CPU Holder is a superior mounting solution for safely securing your computer off the floor and at a more convenient access height. The universal design adjusts both vertically and horizontally to accommodate computer towers large or small. With multiple mounting options you can choose whether you want to suspend your computer from under the work surface or mount to the side of your workstation.
- Tool-less adjustability
- 60 lb. weight capacity
- Ships fully assembled
- Includes two hook and loop straps
- Installation hardware included
|
|
Features |
Adjustable Height and Width |
|
Adjusting the CPU Holder is easy! Simply twist the comfort-grip knob on either side of the vertical channel (to adjust vertically) or on the bottom of the shelf (to adjust horizontally) and slide to the desired location. Re-tighten the knobs and you’re all set! |
All Steel Construction |
|
The robust, all steel construction is a strong, dependable solution for securing your computer. |
Two Mounting Options |
|
Every workstation is different! That is why we designed the Adjustable CPU Holder to be mounted through the top plate into a work surface, or through the vertical channel into the side of a desk or nearby wall. |
Added Support |
|
The included hook and loop straps can be secured through any of the many lacing slots for additional support. This is especially helpful for very large and heavy computer towers. |
|
Specifications |
- Width : Adjustable 4” to 9”
- Depth : 7.21” (Supports CPU’s up to 25”)
- Height : Adjustable 13.2” to 23.3”
- Material(s) : CRS (Cold Rolled Steel)
- Color/Finish : Black Textured Powder Coat
- Weight : 6.65 lbs.
|
Package Content |
- QTY 1 – Adjustable CPU Holder
- QTY 2 – Hook and Loop Straps
- QTY 1 – Assembly Parts Pack
|
|
Gallery
Ordering Information
Part Number |
Description |
WA1206
|
Adjustable CPU Holder |
Toll Free
: 1-888-865-6888
Fax : 510-226-8968 Email :
sales@RackmountMart.com
Home
| Buy Online | About
Us | Contact Us
| Site Map
Product images may be
generic and may not reflect actual item purchased. Synergy Global Inc
is not responsible for any typographical errors. Specifications subject to
change without notice. Legal.
|